BANNER STAKES PL4591 PLUS Barrier System, Yellow With Black Stripes | CN9DGD

BANNER STAKES PL4591 PLUS Barrier System, Yellow With Black Stripes

Item: CN9DGD Model: PL4591Cross Ref: 53XW32
In Stock

Get it by Thursday, Jun 12

€633.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier System
Base Dia.16"
Base Height4 3/4"
Base MaterialPlastic
Base TypeFillable With Water Or Sand
Belt Length15 ft.
Belt MaterialPolyester Fabric
ColorYellow, Black
Includes(4) Plus Banner Heads, (5) Plus Bases, (5) Plus Stanchions, Receiver Head
Post Dia.2 3/8"
Post Height22" to 42"
Post MaterialPlastic
Base ColorBlack
Base ShapeRound Flat
Base StyleFillable
Belt ColorBlack, Yellow
Belt PatternDiagonal Stripe
Display Qty5
Height AdjustabilityAdjustable Height
MessageNo Legend
Minimum Overall Height22"
No. Of Belts4
No. Of Posts5
Overall Post Height42"
Pattern + MessageDiagonal Stripe, No Legend
Post ColorBlack, Yellow

Shipping Info:

Ship weight (kg) 15.03
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorBase TypeBase MaterialPost HeightBase Dia.Post MaterialBase HeightBelt LengthPkg. Qty.Price
BANNER STAKES PL4118 PLUS Barrier System Receiver Post, Red | CN9DET PL4118RedFillable PlasticPlastic22" to 42"16"Plastic4 3/4"-1€105.05
BANNER STAKES PL4117 PLUS Barrier System Receiver Post, Yellow | CN9DEU PL4117YellowFillable PlasticPlastic22" to 42"16"Plastic4 3/4"-1€105.05
BANNER STAKES PL4204 PLUS Barrier System, Black | CN9DEV PL4204BlackFillable With Water Or SandPlastic22" to 42"16"Plastic4 3/4"15 ft.2€237.18
BANNER STAKES PL4103 PLUS Barrier System, Orange | CN9DEW PL4103OrangeFillable With Water Or SandPlastic22" to 42"16"Plastic4 3/4"15 ft.1€129.12
BANNER STAKES PL4203 PLUS Barrier System, Orange | CN9DEX PL4203OrangeFillable With Water Or SandPlastic22" to 42"16"Plastic4 3/4"15 ft.1€237.18
BANNER STAKES PL4202 PLUS Barrier System, Orange, Danger - Forklift Traffic | CN9DEY PL4202OrangeFillable With Water Or SandPlastic22" to 42"16"Plastic4 3/4"15 ft.1€237.18
BANNER STAKES PL4502 PLUS Barrier System, Orange, Danger - Forklift Traffic | CN9DEZ PL4502OrangeFillable With Water Or SandPlastic22" to 42"16"Plastic4 3/4"15 ft.1€601.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANNER STAKES PL4591 PLUS Barrier System, Yellow With Black Stripes
€633.25 /pack