BANJO VSS038 Full Port Valve, Size 3/8 Inch, Stainless Steel | BW9LYA

BANJO FITTINGS VSS038 Full Port Valve, Size 3/8 Inch, Stainless Steel

Item: BW9LYA Model: VSS038
In Stock

Get it by Tuesday, Jun 10

€93.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPolypropylene
Connection TypeFNPT x FNPT
MaterialStainless Steel
Max. Pressure1000 psi
Pipe Size3/8"
PortFull
StyleFull Port
TypeStainless Steel
Valve Size3/8"

Shipping Info:

Ship weight (kg) 0.2655
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelValve SizeMax. PressureConnection TypeNumber Of WaysPipe SizePortMaterialStylePrice
BANJO V050 Polypropylene Ball Valve Fnpt 1/2 In | AB2KJW 1MKK1 V0501/2"150 psi WOGFNPT x FNPT-1/2"StandardPolypropylene-€48.87
BANJO V075 Polypropylene Ball Valve Fnpt 3/4 In | AB2KJX 1MKK2 V0753/4"150 psi WOGFNPT x FNPT-3/4"StandardPolypropylene-€49.75
BANJO V100FP Polypropylene Ball Valve Fnpt 1 In | AB2KJY 1MKK3 V100FP1"150 psi WOGFNPT x FNPT-1"FullPolypropylene-€54.68
BANJO V125FP Polypropylene Ball Valve Fnpt 1-1/4 In | AB2KJZ 1MKK4 V125FP1/4"150 psi WOGFNPT x FNPT-1 1/4"FullPolypropylene-€67.64
BANJO V150 Polypropylene Ball Valve Fnpt 1-1/2 In | AB2KKA 1MKK5 V1501 1/2"150 psi WOGFNPT x FNPT-1 1/2"StandardPolypropylene-€69.84
BANJO V200FP Polypropylene Ball Valve Fnpt 2 In | AB2KKC 1MKK7 V200FP2"150 psi WOGFNPT x FNPT-2"FullPolypropylene-€97.16
BANJO V300FP Polypropylene Ball Valve Fnpt 3 In | AB2KKD 1MKK8 V300FP3"100 psi WOGFNPT x FNPT-3"FullPolypropylene-€248.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS VSS038 Full Port Valve, Size 3/8 Inch, Stainless Steel
€93.77 /unit