Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO V125FP Polypropylene Ball Valve Fnpt 1-1/4 In | AB2KJZ 1MKK4

BANJO FITTINGS V125FP Full Port Ball Valve, 4-Bolt Design, 1-1/4 Inch, Polypropylene

Item: AB2KJZ Model: V125FPCross Ref: 1MKK4
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€52.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPolypropylene
Ball Valve Product GroupManual
Body StyleInline
Connection TypeFNPT x FNPT
Handle MaterialPolypropylene
Handle TypeLever
MaterialPolypropylene
Max. Operating Pressure225 psi
Max. Operating Temp.150°F
Max. Pressure150 psi WOG
Number Of Bolts4
Number Of Pieces3
Opening Thru Ball1 1/2"
Pipe Size1 1/4"
PortFull
Seal MaterialFKM
Seat MaterialPTFE
Stem MaterialPolypropylene
Stem TypeSelf Lubricating
Temp. RangeUp To 150°F
Valve Size1/4"
3-a ComplianceNot Rated
Ball Port StyleFull Port
Body MaterialPolypropylene
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 21 1/4"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
HandleLever
Handle ColorYellow
Handle Length6"
Max. Pressure (combustible Gas)Not Rated
Nominal Valve Size1 1/4"
Overall Length4.59"
Valve Body StyleStraight
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)25.4
Ship length (cm)10.95
Ship width (cm)25.4
HS code8481805090
Country of OriginUS

Product Variants

ProductModelValve SizeMax. PressureConnection TypeNumber Of WaysPipe SizePortMaterialStylePrice
BANJO V050 Polypropylene Ball Valve Fnpt 1/2 In | AB2KJW 1MKK1 V0501/2"150 psi WOGFNPT x FNPT-1/2"StandardPolypropylene-€48.87
BANJO V075 Polypropylene Ball Valve Fnpt 3/4 In | AB2KJX 1MKK2 V0753/4"150 psi WOGFNPT x FNPT-3/4"StandardPolypropylene-€49.75
BANJO V100FP Polypropylene Ball Valve Fnpt 1 In | AB2KJY 1MKK3 V100FP1"150 psi WOGFNPT x FNPT-1"FullPolypropylene-€54.68
BANJO V150 Polypropylene Ball Valve Fnpt 1-1/2 In | AB2KKA 1MKK5 V1501 1/2"150 psi WOGFNPT x FNPT-1 1/2"StandardPolypropylene-€69.84
BANJO V200FP Polypropylene Ball Valve Fnpt 2 In | AB2KKC 1MKK7 V200FP2"150 psi WOGFNPT x FNPT-2"FullPolypropylene-€97.16
BANJO V300FP Polypropylene Ball Valve Fnpt 3 In | AB2KKD 1MKK8 V300FP3"100 psi WOGFNPT x FNPT-3"FullPolypropylene-€248.85
BANJO WS25255 Weld Ball Valve, Full Port, 2 Inch Size | BW8UMN WS25255--------€19.68
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS V125FP Full Port Ball Valve, 4-Bolt Design, 1-1/4 Inch, Polypropylene
€52.49 /unit