BANJO VSMT200B Stubby Ball Valve, 2 Inch MPT x 2 BSP | BW9GAG

BANJO FITTINGS VSMT200B Stubby Ball Valve, 2 Inch MPT x 2 BSP

Item: BW9GAG Model: VSMT200B
Limited Availability
€64.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPolypropylene
Connection TypeFlange x Flange
Max. Operating Pressure100 psi
Max. Operating Temp.150°F
Pipe Size2"

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelValve SizeConnection TypePipe SizeStyleThread TypeMax. Operating PressureBall MaterialMax. Operating Temp.Price
BANJO VS25255 Full Port Stubby Ball Machined, Tumbled, Size 2 Inch | BW8RRY VS25255--------€14.70
BANJO MV25254 Full Port Stubby Body, Machined, Size 2 Inch | BW8VQD MV25254--2"-FNPT---€27.74
BANJO VFT25254 | BW8WDE VFT25254--2"-FNPT--150°F€16.57
RFQ
BANJO VSMT20256FD Stubby Ball Valve, Food Grade, 2 MPT | BW8ZDD VSMT20256FD--2"-----€31.36
RFQ
BANJO VSMT201CF Stubby Ball Valve, Long Handle, 2 Inch Size | BW9FRN VSMT201CF--------€62.21
RFQ
BANJO VSF200 Male Adapter, Female NPT, Thread Size 3 Inch | BW9FZW VSF2002"-2"Standart PortFNPT---€88.86
BANJO VSMT200 Female NPT Valve, Size 2 Inch Male NPT | BW9GAB VSMT2002"-2"Standart PortFNPT x MNPT100 psiPolypropylene150°F€88.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS VSMT200B Stubby Ball Valve, 2 Inch MPT x 2 BSP
€64.07 /unit