BANJO V25555 Full Port, 5 Way Valve Ball, Size 2 Inch | BW9CMC

BANJO FITTINGS V25555 Full Port 5 Way Valve Ball, 2 Inch Size

Item: BW9CMC Model: V25555
Limited Availability
€32.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
PortFull
Size2"

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelValve SizeMax. PressureConnection TypeNumber Of WaysPipe SizePortMaterialStylePrice
BANJO V050 Polypropylene Ball Valve Fnpt 1/2 In | AB2KJW 1MKK1 V0501/2"150 psi WOGFNPT x FNPT-1/2"StandardPolypropylene-€48.87
BANJO V075 Polypropylene Ball Valve Fnpt 3/4 In | AB2KJX 1MKK2 V0753/4"150 psi WOGFNPT x FNPT-3/4"StandardPolypropylene-€49.75
BANJO V100FP Polypropylene Ball Valve Fnpt 1 In | AB2KJY 1MKK3 V100FP1"150 psi WOGFNPT x FNPT-1"FullPolypropylene-€54.68
BANJO V125FP Polypropylene Ball Valve Fnpt 1-1/4 In | AB2KJZ 1MKK4 V125FP1/4"150 psi WOGFNPT x FNPT-1 1/4"FullPolypropylene-€67.64
BANJO V150 Polypropylene Ball Valve Fnpt 1-1/2 In | AB2KKA 1MKK5 V1501 1/2"150 psi WOGFNPT x FNPT-1 1/2"StandardPolypropylene-€69.84
BANJO V200FP Polypropylene Ball Valve Fnpt 2 In | AB2KKC 1MKK7 V200FP2"150 psi WOGFNPT x FNPT-2"FullPolypropylene-€97.16
BANJO V300FP Polypropylene Ball Valve Fnpt 3 In | AB2KKD 1MKK8 V300FP3"100 psi WOGFNPT x FNPT-3"FullPolypropylene-€248.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS V25555 Full Port 5 Way Valve Ball, 2 Inch Size
€32.74 /unit