Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO UV050FP Full Port Single Union Valve, Size 1/2 Inch | BW8VXY

BANJO FITTINGS UV050FP Single Union Ball Valve, 1/2 Inch, Polypropylene

Item: BW8VXY Model: UV050FPCross Ref: 803HZ1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPolypropylene
Connection TypeFNPT x FNPT
MaterialPolypropylene
Max. Operating Pressure300 psi
Max. Operating Temp.150°F
Pipe Size1/2"
StyleSingle Union
TypeUnion
Valve Size1/2"
3-a ComplianceNot Rated
Ball Port StyleFull Port
Body MaterialPolypropylene
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaCorrosive Chemicals, Water
HandleLever
Handle ColorYellow
Handle Height1"
Handle Length1.72"
Handle MaterialPolypropylene
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)300 psi
Media Temp. Range0°F to 150°F
Nominal Valve Size1/2"
Overall Length3.13"
Seal MaterialEPDM
Seat MaterialPTFE
Stem MaterialPolypropylene
Valve Body StyleStraight
Valve ConstructionThree-Piece
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.1238
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelConnection TypeValve SizePipe SizeMax. Operating PressureStyleBall MaterialMax. PressureSeat MaterialPrice
BANJO SUV050FP Poly Ball Valve Union Fnpt 1/2 In | AC8XFN 3ELY4 SUV050FPFNPT x FNPT1/2"1/2"300 psiSingle UnionPolypropylene100 psi WOGPTFE€25.76
BANJO SUV075FP Poly Ball Valve Union Fnpt 3/4 In | AC8XFP 3ELY5 SUV075FPFNPT x FNPT3/4"3/4"300 psiSingle UnionPolypropylene100 psi WOGPTFE€26.28
BANJO SUV100FP Poly Ball Valve Union Fnpt 1 In | AC8XFQ 3ELY6 SUV100FPFNPT x FNPT1"1"300 psiSingle UnionPolypropylene100 psi WOGPTFE€32.88
BANJO SUV125FP Poly Ball Valve Union Fnpt 1-1/4 In | AC8XFR 3ELY7 SUV125FPFNPT x FNPT1/4"1 1/4"300 psiSingle UnionPolypropylene100 psi WOGPTFE€54.00
BANJO SUV150FP Poly Ball Valve Union Fnpt 1-1/2 In | AC8XFT 3ELY8 SUV150FPFNPT x FNPT1 1/2"1 1/2"225 psiSingle UnionPolypropylene100 psi WOGPTFE€54.17
BANJO SUV200FP Poly Ball Valve Union Fnpt 2 In | AC8XFU 3ELY9 SUV200FPFNPT x FNPT2"2"200 psiSingle UnionPolypropylene100 psi WOGPTFE€68.28
BANJO UV10153SH Short Union Valve Handle, Size 1 Inch | BW8HNG UV10153SH--------€6.91
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS UV050FP Single Union Ball Valve, 1/2 Inch, Polypropylene
€18.04 /unit