Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO SUV100FP Poly Ball Valve Union Fnpt 1 In | AC8XFQ 3ELY6

BANJO FITTINGS SUV100FP Poly Ball Valve Union, 1 Inch Fnpt Size

Item: AC8XFQ Model: SUV100FPCross Ref: 3ELY6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€22.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialPolypropylene
Ball Valve Product GroupManual
Connection TypeFNPT x FNPT
Handle MaterialPolypropylene
Handle TypeLever
MaterialPolypropylene
Max. Operating Pressure300 psi
Max. Operating Temp.150°F
Max. Pressure100 psi WOG
Number Of Pieces1
Pipe Size1"
PortFull
Seal MaterialEPDM
Seat MaterialPTFE
Stem MaterialPolypropylene
StyleSingle Union
Temp. Range-20°F to +150°F
TypeSpin Weld
Valve Size1"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)8.38
Ship length (cm)10.16
Ship width (cm)10.16
HS code8481805090
Country of OriginUS

Product Variants

ProductModelConnection TypeValve SizePipe SizeMax. Operating PressureStyleBall MaterialMax. PressureSeat MaterialPrice
BANJO SUV050FP Poly Ball Valve Union Fnpt 1/2 In | AC8XFN 3ELY4 SUV050FPFNPT x FNPT1/2"1/2"300 psiSingle UnionPolypropylene100 psi WOGPTFE€25.76
BANJO SUV075FP Poly Ball Valve Union Fnpt 3/4 In | AC8XFP 3ELY5 SUV075FPFNPT x FNPT3/4"3/4"300 psiSingle UnionPolypropylene100 psi WOGPTFE€26.28
BANJO SUV125FP Poly Ball Valve Union Fnpt 1-1/4 In | AC8XFR 3ELY7 SUV125FPFNPT x FNPT1/4"1 1/4"300 psiSingle UnionPolypropylene100 psi WOGPTFE€54.00
BANJO SUV150FP Poly Ball Valve Union Fnpt 1-1/2 In | AC8XFT 3ELY8 SUV150FPFNPT x FNPT1 1/2"1 1/2"225 psiSingle UnionPolypropylene100 psi WOGPTFE€54.17
BANJO SUV200FP Poly Ball Valve Union Fnpt 2 In | AC8XFU 3ELY9 SUV200FPFNPT x FNPT2"2"200 psiSingle UnionPolypropylene100 psi WOGPTFE€68.28
BANJO UV10153SH Short Union Valve Handle, Size 1 Inch | BW8HNG UV10153SH--------€6.91
RFQ
BANJO UV07255 Union Valve Ball, Machined, Size 3/4 Inch | BW8NAT UV07255-3/4"3/4"-----€7.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS SUV100FP Poly Ball Valve Union, 1 Inch Fnpt Size
€22.57 /unit