BANJO TC120 T-Bolt Hose Clamp, Size 1 Inch | BW8LER

BANJO FITTINGS TC120 T-Bolt Hose Clamp, Size 1 Inch

Item: BW8LER Model: TC120
In Stock

Get it by Tuesday, Jun 10

€9.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Clamp
MaterialStainless Steel
Max. Outside Dia.1.34"
Min. Inside Dia.1 1/5"
Size1"
StyleSuper Clamp
TypeClamp

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.62
Ship length (cm)7.62
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMin. Inside Dia.Max. Outside Dia.TypeMaterialStylePrice
BANJO TC193 T-Bolt Hose Clamp, Size 1½ Inch | BW8LPE TC1932.18"2.18"ClampStainless SteelSuper Clamp€15.86
BANJO TC130 T-Bolt Hose Clamp, Size 1-1/4 Inch | BW8MHP TC1301.62"1.7"ClampStainless SteelSuper Clamp€8.43
BANJO TC206 T-Bolt Hose Clamp, Size 2 Inch | BW8MWC TC2062.31"2 2/5"ClampStainless SteelSuper Clamp€8.92
BANJO TC250 T-Bolt Hose Clamp, Size 2 Inch | BW8MWG TC2502.87"2.81"ClampStainless SteelSuper Clamp€17.07
BANJO TC287 T-Bolt Hose Clamp, Size 2 Inch | BW8MWH TC2873.31"3.18"ClampStainless SteelSuper Clamp€8.92
BANJO TC224 T-Bolt Hose Clamp, Size 2 Inch | BW8MWJ TC2242 1/2"2.55"ClampStainless SteelSuper Clamp€17.07
BANJO TC312 T-Bolt Hose Clamp, Size 3 Inch | BW8NFR TC3123.43"3.49"ClampStainless SteelSuper Clamp€9.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS TC120 T-Bolt Hose Clamp, Size 1 Inch
€9.88 /unit