BANJO SW100 Swivel, Size 1 Male x 1 Female Inch | BW8RLQ

BANJO FITTINGS SW100 Swivel, 1 Inch Male x 1 Inch Female, Polypropylene

Item: BW8RLQ Model: SW100
In Stock

Get it by Friday, Jun 13

€16.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel
MaterialPolypropylene
Size1"
StyleStandard
TypeSwivel

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelStyleSizePrice
BANJO SW150 Swivel, Size 1-1/2 Male x 1-1/2 Female Inch | BW8VTD SW150Standard-€27.78
BANJO SW200 Swivel, Size 2 Full Port Male x 2 Full Port Female Inch | BW8VUW SW200Standard2"€27.94
BANJO SW220 Swivel, Size 2 Male x 2 Female Inch | BW9BNV SW220Standard2"€34.78
BANJO MSW220 Full Port Flange Swivel, Size 2 Inch | BW9CMP MSW220Swivel2"€38.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS SW100 Swivel, 1 Inch Male x 1 Inch Female, Polypropylene
€16.03 /unit