BROWNING U2 5 | AJ9XTK

BROWNING 1072230 U2 5 Split Taper Bushing, Bore Type

Item: AJ9XTK Model: 1072230Cross Ref: U2 5
In Stock

Get it by Tuesday, Jun 10

€1,850.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Taper Bushing
Bolt Circle Dia.7"
Bore Size5"
Flange Dia.8 3/8"
Flange Thickness1.063"
For Use WithGearbelt Multiple Groove Sheaves
MaterialDuctile Iron, Sintered Steel
No. Of Bolt Holes3
Overall Length10 1/8"
Screw Size5/8" x 2 3/4"
TypeType U2

Shipping Info:

Ship weight (kg) 11.7
Ship height (cm)35.56
Ship length (cm)48.01
Ship width (cm)34.54

Product Variants

ProductModelBore SizeBolt Circle Dia.Overall LengthFlange ThicknessTypeOutside Dia.Price
BROWNING 1072040 | AJ9XTD 10720403 7/16"7"10 1/8"1.063"Type U26"€1,746.21
BROWNING U2 3 3/4 | AJ9XTE 10720813 3/4"7"10 1/8"1.063"Type U2-€1,850.96
BROWNING 1072107 | AJ9XTF 10721073 15/16"7"10 1/8"1.063"Type U26"€1,789.85
BROWNING 1072164 | AJ9XTG 10721644 7/16"7"10 1/8"1.063"Type U2-€1,789.85
BROWNING U2 4 3/4 | AJ9XTH 10722064 3/4"7"10 1/8"1.063"Type U26"€1,746.21
BROWNING 1072222 | AJ9XTJ 10722224 15/16"7"10 1/8"1.063"Type U2-€1,789.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BROWNING 1072230 U2 5 Split Taper Bushing, Bore Type
€1,850.96 /unit