Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO SL050-90 Street Elbow 90 Degree 1/2 Inch Polypropylene Black | AB2KHK 1MKF4

BANJO FITTINGS SL050-90 Poly Pipe Street 90 Deg Elbow, 1/2 Inch Size

Item: AB2KHK Model: SL050-90Cross Ref: 1MKF4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStreet Elbow, 90 Degrees
Angle90°
ColorBlack
Connection TypeFNPT x MNPT
MaterialPolypropylene
Max. Pressure150 psi
Pipe Size1/2"
Schedule80
Temp. Range-20°F to +150°F
Basic Fitting ShapeElbow
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/2"
Fitting Side A Outside Diameter7/8"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter1 1/4"
Fitting Side B TypeNPT
Maximum Operating Pressure300 psi
Overall Length3 1/16"
Pipe Fitting MaterialPolypropylene

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)5.08
Ship length (cm)30.48
Ship width (cm)20.32
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeSizeScheduleTemp. RangeColorAngleStylePrice
BANJO SL038-90 Street Elbow 90 Degree 3/8 Inch Polypropylene Black | AB2KHJ 1MKF3 SL038-903/8"FNPT x MNPT-80-20°F to +150°FBlack90°-€6.73
BANJO SL100-90 Street Elbow 90 Degree 1 Inch Polypropylene Black | AB2KHP 1MKF8 SL100-901"FNPT x MNPT1"80-20°F to +150°FBlack90°-€7.80
BANJO SL125-90 Street Elbow 90 Degree 1 1/4 Inch Polypropylene Black | AB2KHR 1MKG1 SL125-901 1/4"FNPT x MNPT-80-20°F to +150°FBlack90°-€10.52
BANJO SL150-90 Street Elbow 90 Degree 1 1/2 Inch Polypropylene Black | AB2KHU 1MKG3 SL150-901 1/2"FNPT x MNPT-80-20°F to +150°FBlack90°-€15.08
BANJO SL200-90 Street Elbow 90 Degree 2 Inch Polypropylene Black | AB2KHW 1MKG5 SL200-902"FNPT x MNPT2"80-20°F to +150°FBlack90°-€17.67
BANJO BSL025-90 Street Elbow, 90 Deg., 1/4 Inch Size, Polypropylene | BW8DEB BSL025-90--------€3.31
RFQ
BANJO SL025-90 Street Elbow 90 Degrees, Size 1/4 Inch, Polypropylene | BW8DEL SL025-901/4"FNPT x FNPT----90°90 Degree Street Elbow€3.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS SL050-90 Poly Pipe Street 90 Deg Elbow, 1/2 Inch Size
€3.70 /unit