Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO RN100-075 Reducing Nipple 1 x 3/4 Inch Polypropylene Black | AB2KHA 1MKE4

BANJO FITTINGS RN100-075 Poly Reducer Nipple, 1 X 3/4 Inch Size

Item: AB2KHA Model: RN100-075Cross Ref: 1MKE4
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Nipple
ColorBlack
Connection TypeMNPT
MaterialPolypropylene
Max. Pressure150 psi
Pipe Size1" x 3/4"
Schedule80
Temp. Range-20°F to +150°F

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeConnection TypeScheduleTemp. RangeColorSizePrice
BANJO RN050-038 Reducing Nipple 1/2 x 3/8 Inch Polypropylene Black | AB2KGX 1MKE1 RN050-0381/2" x 3/8"MNPT80-20°F to +150°FBlack-€3.93
BANJO RN075-050 Reducing Nipple 3/4 x 1/2 Inch Polypropylene Black | AB2KGY 1MKE2 RN075-0503/4" x 1/2"MNPT80-20°F to +150°FBlack-€4.16
BANJO RN100-050 Reducing Nipple 1 x 1/2 Inch Polypropylene Black | AB2KGZ 1MKE3 RN100-0501" x 1/2"MNPT80-20°F to +150°FBlack-€5.40
BANJO RN125-075 Reducing Nipple 1 1/4 x 3/4 Inch Polypropylene Black | AB2KHB 1MKE5 RN125-0751 1/4" x 3/4"MNPT80-20°F to +150°FBlack-€5.79
BANJO RN125-100 Reducing Nipple 1 1/4 x 1 Inch Polypropylene Black | AB2KHC 1MKE6 RN125-1001 1/4" x 1"MNPT80-20°F to +150°FBlack-€5.31
BANJO RN150-100 Reducing Nipple 1 1/2 x 1 Inch Polypropylene Black | AB2KHD 1MKE7 RN150-1001 1/2" x 1"MNPT80-20°F to +150°FBlack-€6.04
BANJO RN150-125 Reducing Nipple 1 1/2 x 1 1/4 Inch Poly | AB2KHE 1MKE8 RN150-1251 1/2" x 1 1/4"MNPT80-20°F to +150°FBlack-€5.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS RN100-075 Poly Reducer Nipple, 1 X 3/4 Inch Size
€3.03 /unit