Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO PLUG050 Pipe Plug 1/2 Inch Mpt 150 Psi Black | AB2KFH 1MKA1

BANJO FITTINGS PLUG050 Pipe Plug 1/2 Inch Mpt 150 Psi Black

Item: AB2KFH Model: PLUG050Cross Ref: 1MKA1
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€3.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug
ColorBlack
Connection TypeMNPT
MaterialPolypropylene
Max. Operating Pressure300 psi
Max. Pressure150 psi
Pipe Size1/2"
Schedule80
Temp. Range-20°F to +150°F

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Operating PressureStyleConnection TypeScheduleTemp. RangeColorPrice
BANJO PLUG075 Pipe Plug 3/4 Inch Mpt 150 Psi Black | AB2KFJ 1MKA2 PLUG0753/4"300 psi-MNPT80-20°F to +150°FBlack€5.51
BANJO PLUG100 Pipe Plug 1 Inch Mpt 150 Psi Black | AB2KFK 1MKA3 PLUG1001"300 psi-MNPT80-20°F to +150°FBlack€5.53
BANJO PLUG125 Pipe Plug 1 1/4 Inch Mpt 150 Psi Black | AB2KFL 1MKA4 PLUG1251 1/4"300 psi-MNPT80-20°F to +150°FBlack€7.18
BANJO PLUG150 Pipe Plug 1 1/2 Inch Mpt 150 Psi Black | AB2KFM 1MKA5 PLUG1501 1/2"300 psi-MNPT80-20°F to +150°FBlack€7.43
BANJO PLUG200 Pipe Plug 2 Inch Mpt 150 Psi Black | AB2KFN 1MKA6 PLUG2002"300 psi-MNPT80-20°F to +150°FBlack€7.55
BANJO PLUG300 Pipe Plug 3 Inch Mpt 150 Psi Black | AB2KFP 1MKA7 PLUG3003"300 psi-MNPT80-20°F to +150°FBlack€30.11
BANJO PLUG038 Pipe Plug 3/8 Inch Mnpt | AE4RHD 5MLU6 PLUG0383/8"300 psi-MNPT80-20°F to +150°FBlack€5.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS PLUG050 Pipe Plug 1/2 Inch Mpt 150 Psi Black
€3.38 /unit