L9 440488 Hex Head Cap Screw, 5/8-11 Thread Size, Grade 9 | CG8XKV 452G74

L9 440488 452G74 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 1 3/4 In Lg., Gr. 9, Yellow Zn Plated

Item: CG8XKV Model: 440488Cross Ref: 452G74
Limited Availability
€265.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishYellow Zinc Plated
GradeGrade 9
HardnessRockwell C38-C42
Head Height15/32"
Head TypeStandard
Head Width15/16"
Length1 3/4"
MaterialSteel
Min. Thread Length1 3/4"
Proof Load145000 psi
Screw TypeHex Head Cap Screw
System Of MeasurementImperial
Temp. Range-58°F to +400°F
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

L9 440488 452G74 Hex Head Cap Screw, 5/8 In - 11 Thread Size, Steel, 1 3/4 In Lg., Gr. 9, Yellow Zn Plated
€265.50 /unit