Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO MBP200 Buttress, NPT Assembly, Size 2 Inch | BW8RDC

BANJO FITTINGS MBP200 Coupling

Item: BW8RDC Model: MBP200Cross Ref: 34K411
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Basic Pipe Fitting ShapeAdapter
Body MaterialGlass Reinforced Polypropylene
ColorWhite
Size2"
Specific Fitting ShapeAdapter
Specific Pipe Fitting ShapeAdapter
StyleNo Style
TypeButtress
Valve Size2"
Product TypeCoupling

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureTypeStyleAngleFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A TypeColorPrice
BANJO CPLG050 Pipe Coupling 1/2 Inch Fpt 150 Psi Black | AB2KDJ 1MJW9 CPLG050300 psi------Black€7.90
BANJO CPLG100 Pipe Coupling 1 Inch Fpt 150 Psi Black | AB2KDL 1MJX2 CPLG100300 psi------Black€7.86
BANJO CPLG125 Pipe Coupling 1 1/4 Inch Fpt 150 Psi Black | AB2KDM 1MJX3 CPLG125-------Black€12.07
BANJO CPLG150 Pipe Coupling 1 1/2 Inch Fpt 150 Psi Black | AB2KDN 1MJX4 CPLG150300 psi------Black€17.11
BANJO CPLG200 Pipe Coupling 2 Inch Fpt 150 Psi Black | AB2KDP 1MJX5 CPLG200300 psi------Black€19.33
BANJO CPLG025 Pipe Coupling, Size 1/4 Inch, Polypropylene | BW8EZJ CPLG025300 psiCouplingStandard-----€4.09
BANJO 75FTP Female Coupling, With Thread Protector, 3/4 Inch Size | BW8GGB 75FTP--------€5.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS MBP200 Coupling
€13.86 /unit