Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO CPLG125 Pipe Coupling 1 1/4 Inch Fpt 150 Psi Black | AB2KDM 1MJX3

BANJO FITTINGS CPLG125 Pipe Coupling 1 1/4 Inch Fpt 150 Psi Black

Item: AB2KDM Model: CPLG125Cross Ref: 1MJX3
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ColorBlack
Connection TypeFNPT x FNPT
MaterialPolypropylene
Max. Pressure150 psi
Pipe Size1 1/4"
Pressure150 psi
Schedule80
Temp. Range-20°F to +150°F
Thread TypeNPT
Basic Fitting ShapeCoupling
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A Outside Diameter2 3/16"
Fitting Side A TypeNPT
Fitting Side B Outside Diameter2 3/16"
Fitting Side B TypeNPT
Maximum Operating Pressure150 psi
Overall Length2 1/2"
Pipe Fitting MaterialPolypropylene
Specific Fitting ShapeCoupling

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)6.6
Ship length (cm)22.86
Ship width (cm)17.78
HS code3917400090
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureTypeStyleAngleFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A TypeColorPrice
BANJO CPLG050 Pipe Coupling 1/2 Inch Fpt 150 Psi Black | AB2KDJ 1MJW9 CPLG050300 psi------Black€7.90
BANJO CPLG100 Pipe Coupling 1 Inch Fpt 150 Psi Black | AB2KDL 1MJX2 CPLG100300 psi------Black€7.86
BANJO CPLG150 Pipe Coupling 1 1/2 Inch Fpt 150 Psi Black | AB2KDN 1MJX4 CPLG150300 psi------Black€17.11
BANJO CPLG200 Pipe Coupling 2 Inch Fpt 150 Psi Black | AB2KDP 1MJX5 CPLG200300 psi------Black€19.33
BANJO CPLG025 Pipe Coupling, Size 1/4 Inch, Polypropylene | BW8EZJ CPLG025300 psiCouplingStandard-----€4.09
BANJO 75FTP Female Coupling, With Thread Protector, 3/4 Inch Size | BW8GGB 75FTP--------€5.82
RFQ
BANJO M100CPG Flange, Length 2-1/4 Inch, Size 1 x 1 Inch | BW8GMP M100CPG-FittingsCoupling-----€5.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS CPLG125 Pipe Coupling 1 1/4 Inch Fpt 150 Psi Black
€7.44 /unit