Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO M220CPG45 Full Port 45 Degrees Flange, Size 2 x 2 Inch | BW8TNC

BANJO FITTINGS M220CPG45 Full Port Flange X 45 Deg Flanged Coupling, 2 Inch Size

Item: BW8TNC Model: M220CPG45Cross Ref: 804YA5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Angle45°
Basic Pipe Fitting MaterialPolypropylene
ColorBlack
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeFull Port Flange
Fitting Side B Nominal Pipe Size2"
Includes SealYes
Max. Operating Pressure225 psi
Pipe Size2" x 2"
StyleCoupling 45 Degree
TypeFittings

Shipping Info:

Ship weight (kg) 1.089
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureTypeStyleAngleFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeFitting Side A TypeColorPrice
BANJO CPLG050 Pipe Coupling 1/2 Inch Fpt 150 Psi Black | AB2KDJ 1MJW9 CPLG050300 psi------Black€7.90
BANJO CPLG100 Pipe Coupling 1 Inch Fpt 150 Psi Black | AB2KDL 1MJX2 CPLG100300 psi------Black€7.86
BANJO CPLG125 Pipe Coupling 1 1/4 Inch Fpt 150 Psi Black | AB2KDM 1MJX3 CPLG125-------Black€12.07
BANJO CPLG150 Pipe Coupling 1 1/2 Inch Fpt 150 Psi Black | AB2KDN 1MJX4 CPLG150300 psi------Black€17.11
BANJO CPLG200 Pipe Coupling 2 Inch Fpt 150 Psi Black | AB2KDP 1MJX5 CPLG200300 psi------Black€19.33
BANJO CPLG025 Pipe Coupling, Size 1/4 Inch, Polypropylene | BW8EZJ CPLG025300 psiCouplingStandard-----€4.09
BANJO 75FTP Female Coupling, With Thread Protector, 3/4 Inch Size | BW8GGB 75FTP--------€5.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M220CPG45 Full Port Flange X 45 Deg Flanged Coupling, 2 Inch Size
€15.84 /unit