BANJO M200CR Flanged Cross, Size 2 Inch | BW9AQV

BANJO FITTINGS M200CR Flanged Cross, Size 2 Inch

Item: BW9AQV Model: M200CRCross Ref: 804Y94
Limited Availability
€32.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
Fitting Side A Nominal Pipe Size2"
Fitting Side A TypeFlange
Fitting Side B Nominal Pipe Size2"
Fitting Side C TypeFlanged
Fitting Side D TypeFlanged
Includes SealYes
Max. Operating Pressure300 psi
Pipe Size2"
StyleCross
TypeFittings

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)11.43
Ship length (cm)11.43
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Operating PressureStyleConnection TypeScheduleTemp. RangeColorThread TypePrice
BANJO CR050 Cross 1/2 Inch Fpt 150 Psi Black | AB2KDR 1MJX7 CR0501/2"300 psi-FNPT x FNPT x FNPT x FNPT80-20°F to +150°FBlackNPT€33.54
BANJO CR075 Cross 3/4 Inch Fpt 150 Psi Black | AB2KDT 1MJX8 CR0753/4"300 psi-FNPT x FNPT x FNPT x FNPT80-20°F to +150°FBlackNPT€33.54
BANJO CR100 Cross 1 Inch Fpt 150 Psi Black | AB2KDU 1MJX9 CR1001"300 psi-FNPT x FNPT x FNPT x FNPT80-20°F to +150°FBlackNPT€33.69
BANJO CR125 Cross 1 1/4 Inch Fpt 150 Psi Black | AB2KDV 1MJY1 CR1251 1/4"300 psi-FNPT x FNPT x FNPT x FNPT80-20°F to +150°FBlackNPT€50.56
BANJO CR150 Cross 1 1/2 Inch Fpt 150 Psi Black | AB2KDW 1MJY2 CR1501 1/2"300 psi-FNPT x FNPT x FNPT x FNPT80-20°F to +150°FBlackNPT€50.23
BANJO CR200 Cross 2 Inch Fpt 150 Psi Black | AB2KDX 1MJY3 CR2002"300 psi-FNPT x FNPT x FNPT x FNPT80-20°F to +150°FBlackNPT€51.03
BANJO CR025 Cross, Size 1/4 Inch, Polypropylene | BW8QGD CR0251/4"300 psiStandard----NPT€20.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M200CR Flanged Cross, Size 2 Inch
€32.97 /unit