Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO CR125 Cross 1 1/4 Inch Fpt 150 Psi Black | AB2KDV 1MJY1

BANJO FITTINGS CR125 Cross 1 1/4 Inch Fpt 150 Psi Black

Item: AB2KDV Model: CR125Cross Ref: 1MJY1
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€92.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCross
ColorBlack
Connection TypeFNPT x FNPT x FNPT x FNPT
MaterialPolypropylene
Max. Operating Pressure300 psi
Max. Pressure150 psi
Pipe Size1 1/4"
Schedule80
Temp. Range-20°F to +150°F
Thread TypeNPT
Basic Fitting ShapeCross
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A Pipe Threading11 1/2"
Fitting Side A TypeNPT
Fitting Side B GenderFemale
Fitting Side B Nominal Pipe Size1 1/4"
Fitting Side B Pipe Threading11.5
Fitting Side B TypeNPT
Fitting Side C Nominal Pipe Size1 1/4"
Fitting Side C Pipe Threading11 1/2"
Fitting Side C TypeNPT
Fitting Side D Nominal Pipe Size1 1/4"
Fitting Side D Pipe Threading11-1/2
Fitting Side D TypeNPT
For Pipe Schedule80
Maximum Operating Pressure300 psi
Overall Length4 3/4"
Pipe Fitting MaterialPolypropylene
Specific Fitting ShapeFemale Cross

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)12.19
Ship length (cm)22.86
Ship width (cm)12.7
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizeMax. Operating PressureStyleConnection TypeScheduleTemp. RangeColorThread TypePrice
BANJO CR050 Cross 1/2 Inch Fpt 150 Psi Black | AB2KDR 1MJX7 CR0501/2"300 psi-FNPT x FNPT x FNPT x FNPT80-20°F to +150°FBlackNPT€33.54
BANJO CR075 Cross 3/4 Inch Fpt 150 Psi Black | AB2KDT 1MJX8 CR0753/4"300 psi-FNPT x FNPT x FNPT x FNPT80-20°F to +150°FBlackNPT€33.54
BANJO CR100 Cross 1 Inch Fpt 150 Psi Black | AB2KDU 1MJX9 CR1001"300 psi-FNPT x FNPT x FNPT x FNPT80-20°F to +150°FBlackNPT€33.69
BANJO CR150 Cross 1 1/2 Inch Fpt 150 Psi Black | AB2KDW 1MJY2 CR1501 1/2"300 psi-FNPT x FNPT x FNPT x FNPT80-20°F to +150°FBlackNPT€50.23
BANJO CR200 Cross 2 Inch Fpt 150 Psi Black | AB2KDX 1MJY3 CR2002"300 psi-FNPT x FNPT x FNPT x FNPT80-20°F to +150°FBlackNPT€51.03
BANJO CR025 Cross, Size 1/4 Inch, Polypropylene | BW8QGD CR0251/4"300 psiStandard----NPT€20.04
BANJO BCR025 Pipe Cross, Polypropylene, 1/4 Inch Size | BW8QGL BCR025--------€14.10
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS CR125 Cross 1 1/4 Inch Fpt 150 Psi Black
€92.94 /unit