BANJO M200150BRB Flange, With 1-1/2 Inch Hose Barb, Size 2 Inch | BW8FXR

BANJO FITTINGS M200150BRB Hose Barb, 2 Inch Flange X 1-1/2 Inch Size

Item: BW8FXR Model: M200150BRBCross Ref: 804Y88
In Stock

Get it by Tuesday, Jun 17

€5.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Barb Size1 1/2"
ColorBlack
Connection TypeFlanged x Hose Barbed
Fitting Size2"
MaterialPolypropylene
Max. Operating Pressure300 psi
StyleHose Barb
TypeFittings

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelPipe SizeBarb SizeColorMax. Operating PressureMaterialConnection TypeTypeStylePrice
BANJO HB025-038SS Hose Barb 3/8 x 1/4 Inch 316 Stainless Steel | AC8TVV 3DTL6 HB025-038SS1/4"3/8"Silver300 psiStainless SteelBarbed x MNPT--€15.95
BANJO HB025-050SS Hose Barb 1/2 x 1/4 Inch 316 Stainless Steel | AC8TVX 3DTL8 HB025-050SS1/4"1/2"Silver300 psiStainless SteelBarbed x MNPT--€16.64
BANJO HB025SS Hose Barb 1/4 x 1/4 Inch 316 Stainless Steel | AC8TWB 3DTN3 HB025SS1/4"1/4"Silver300 psiStainless SteelBarbed x MNPT--€17.31
BANJO HB038 Adapter 3/8 x 3/8 Inch Polypropylene | AC8TWC 3DTN4 HB0383/8"3/8"Black300 psiPolypropyleneBarbed x MNPT--€1.50
BANJO HB038-050 Adapter 1/2 x 3/8 Inch Polypropylene | AC8TWE 3DTN6 HB038-0503/8"1/2"Black300 psiPolypropyleneBarbed x MNPT--€1.53
BANJO HB038-050SS Hose Barb 1/2 x 3/8 Inch 316 Stainless Steel | AC8TWF 3DTN7 HB038-050SS3/8"1/2"Silver300 psiStainless SteelBarbed x MNPT--€36.66
BANJO HB038-90 Elbow 90 Degree 3/8 x 3/8 Inch Polypropylene | AC8TWG 3DTN8 HB038-903/8"3/8"Black300 psiPolypropyleneBarbed x MNPT--€1.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS M200150BRB Hose Barb, 2 Inch Flange X 1-1/2 Inch Size
€5.59 /unit