Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO LST1530 Screen 30 Mesh T Line 1-1/4-1-1/2 In | AC8TZJ 3DTY7

BANJO FITTINGS LST1530 Line Strainer 30 Mesh Stainless Steel, 1-1/4 Inch And 1-1/2 Inch Size

Item: AC8TZJ Model: LST1530Cross Ref: 3DTY7
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScreen
ColorRed
Mesh Size30
Size1 1/4" to 1 1/2"
Strainer TypeMesh
Compatible Mfr. Model NumberLST125-30, LST150-30
Compatible With Grainger Part Number3DTX7, 3DTY3
Diameter2 1/4"
Length8"
Micron Rating595 µm
Screen Material316 Stainless Steel
Screen Mesh Size28 mesh

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.59
Ship length (cm)20.32
Ship width (cm)5.59
HS code8421290065
Country of OriginTW

Product Variants

ProductModelSizeMesh SizeColorPrice
BANJO LST130 Screen 30 Mesh T Line 3/4-1 In | AC8TZC 3DTY1 LST1301"30Red€21.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS LST1530 Line Strainer 30 Mesh Stainless Steel, 1-1/4 Inch And 1-1/2 Inch Size
€32.79 /unit