Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO LST100-50 T Line Stainer 1 Inch Fnpt 50 Mesh | AC8TYW 3DTX4

BANJO FITTINGS LST100-50 T Strainer With 50 Mesh Stainless Steel Screen, 1 X 1 Inch Size

Item: AC8TYW Model: LST100-50Cross Ref: 3DTX4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Line Strainer
Body MaterialPolypropylene
Bowl ColorBlack
ColorBlack
Connection GenderFemale
Connection Size1"
GradeGrade 316
Height8.688"
Includes ScreenYes
Incoming Tube Size1"
Length3 5/8"
MaterialPolypropylene
Max. Fluid Temp.150°F
Max. Operating Pressure300 psi
Mesh Size50
Micron Rating297
Outgoing Tube Size1"
Pipe Size1"
Screen MaterialStainless Steel
Strainer TypeMesh
Connection TypeNPT
Gasket MaterialEPDM
Housing MaterialPolypropylene
Material GradeGrade 316
Maximum Pressure300 psi
Maximum Pressure At 100°f307 psi
Maximum Temperature150°F
Screen Mesh Size48 mesh
Width3 5/16"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)22.07
Ship length (cm)9.21
Ship width (cm)8.41
HS code8421290065
Country of OriginUS

Product Variants

ProductModelMesh SizePipe SizeBowl ColorHeightMicron RatingSizeConnection TypeMax. Operating PressurePrice
BANJO LST1100 T Strainer, 100 Mesh Screen, Size 1 Inch, Polypropylene | BW8WPV LST1100100---149 µm1"--€29.92
BANJO LST116 T Strainer, 16 Mesh Screen, Size 1 Inch, Polypropylene | BW8WPX LST11616---1190 µm1"--€22.03
BANJO LST100-HB T Strainer Head Bowl, Size 1 Inch, Polypropylene | BW8XZC LST100-HB-----1"--€25.19
BANJO MLST150-80V T Strainer, With 80 Mesh Screen and FKM Gaskets, Size 2 Inch | BW9MEZ MLST150-80V80---177 µm2"Manifold Flange-€171.09
BANJO LST200-HBSTSS T Strainer, 2 Inch Size, 316SS | BW9YTW LST200-HBSTSS--------€510.58
RFQ
BANJO MLST150-80PL T Strainer, with Poly Insert 80 Mesh | CD6UNR MLST150-80PL80---177 µm2"--€90.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS LST100-50 T Strainer With 50 Mesh Stainless Steel Screen, 1 X 1 Inch Size
€57.58 /unit