Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO HB038SS Hose Barb 3/8 x 3/8 Inch 316 Stainless Steel | AC8TWH 3DTN9

BANJO FITTINGS HB038SS Hose Barb, 3/4 Inch MPT X 3/8 Inch Hb

Item: AC8TWH Model: HB038SSCross Ref: 3DTN9
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Barb
Barb Size3/8"
ColorSilver
Connection TypeBarbed x MNPT
Hex Size3/4"
MaterialStainless Steel
Max. Operating Pressure300 psi
Pipe Size3/8"
Pressure300 psi
Temp. Range-30°F to +180°F
Thread TypeNPT
Fitting Connection TypeHose Barb x NPT
Fitting Material316 Stainless Steel x 316 Stainless Steel
Fitting MovementRigid
Fitting ShapeStraight
Fitting Size3/8" x 3/8"
For Hose I.d.3/8"
Hex Head Size3/4"
Hose Fitting A Connection TypeHose Barb
Hose Fitting A GenderMale
Hose Fitting A Size3/8"
Hose Fitting B Connection TypeNPT
Hose Fitting B GenderMale
Hose Fitting B Size3/8"
Includes Shut OffNo
Nipple Grip TypeHex
ReusableYes
Thread Size3/8"
Vacuum RatingNot Rated

Shipping Info:

Ship weight (kg) 0.0405
Ship height (cm)2.03
Ship length (cm)7.62
Ship width (cm)7.62
HS code7307225000
Country of OriginTW

Product Variants

ProductModelPipe SizeBarb SizeColorMax. Operating PressureMaterialConnection TypeTypeStylePrice
BANJO HB025-038SS Hose Barb 3/8 x 1/4 Inch 316 Stainless Steel | AC8TVV 3DTL6 HB025-038SS1/4"3/8"Silver300 psiStainless SteelBarbed x MNPT--€15.95
BANJO HB025-050SS Hose Barb 1/2 x 1/4 Inch 316 Stainless Steel | AC8TVX 3DTL8 HB025-050SS1/4"1/2"Silver300 psiStainless SteelBarbed x MNPT--€16.64
BANJO HB025SS Hose Barb 1/4 x 1/4 Inch 316 Stainless Steel | AC8TWB 3DTN3 HB025SS1/4"1/4"Silver300 psiStainless SteelBarbed x MNPT--€17.31
BANJO HB038 Adapter 3/8 x 3/8 Inch Polypropylene | AC8TWC 3DTN4 HB0383/8"3/8"Black300 psiPolypropyleneBarbed x MNPT--€1.50
BANJO HB038-050 Adapter 1/2 x 3/8 Inch Polypropylene | AC8TWE 3DTN6 HB038-0503/8"1/2"Black300 psiPolypropyleneBarbed x MNPT--€1.53
BANJO HB038-050SS Hose Barb 1/2 x 3/8 Inch 316 Stainless Steel | AC8TWF 3DTN7 HB038-050SS3/8"1/2"Silver300 psiStainless SteelBarbed x MNPT--€36.66
BANJO HB038-90 Elbow 90 Degree 3/8 x 3/8 Inch Polypropylene | AC8TWG 3DTN8 HB038-903/8"3/8"Black300 psiPolypropyleneBarbed x MNPT--€1.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS HB038SS Hose Barb, 3/4 Inch MPT X 3/8 Inch Hb
€15.60 /unit