Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO CAP050 Pipe Cap 1/2 Inch Fpt Polypropylene 150 Psi Black | AB2KDB 1MJW2

BANJO FITTINGS CAP050 Pipe Cap 1/2 Inch Fpt Polypropylene 150 Psi Black

Item: AB2KDB Model: CAP050Cross Ref: 1MJW2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
ColorBlack
Connection TypeFNPT
MaterialPolypropylene
Max. Operating Pressure300 psi
Max. Pressure150 psi
Pipe Size1/2"
Schedule80
Temp. Range-20°F to +150°F
Thread TypeNPT
Basic Fitting ShapeCap
Fitting Connection TypeFNPT
Includes Pre-applied Thread SealantNo
Nominal Pipe Size1/2"
Overall Length1 5/16"
Pipe Fitting MaterialPolypropylene
Specific Fitting ShapeCap

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.3
Ship length (cm)4.32
Ship width (cm)4.32
HS code3917400090
Country of OriginUS

Product Variants

ProductModelPipe SizePressureSizeConnection TypeScheduleTemp. RangeColorThread TypePrice
BANJO CAP075 Pipe Cap 3/4 Inch Fpt Polypropylene 150 Psi Black | AB2KDC 1MJW3 CAP0753/4"--FNPT80-20°F to +150°FBlackNPT€10.26
BANJO CAP100 Pipe Cap 1 Inch Fpt Polypropylene 150 Psi Black | AB2KDD 1MJW4 CAP1001"-1"FNPT80-20°F to +150°FBlackNPT€8.98
BANJO CAP125 Pipe Cap 1 1/4 Inch Fpt Polypropylene 150 Psi Black | AB2KDE 1MJW5 CAP1251 1/4"150 psi-FNPT80-20°F to +150°FBlackNPT€11.51
BANJO CAP150 Pipe Cap 1 1/2 Inch Fpt Polypropylene 150 Psi Black | AB2KDF 1MJW6 CAP1501 1/2"150 psi-FNPT80-20°F to +150°FBlackNPT€13.75
BANJO CAP200 Pipe Cap 2 Inch Fpt Polypropylene 150 Psi Black | AB2KDG 1MJW7 CAP2002"150 psi2"FNPT80-20°F to +150°FBlackNPT€16.46
BANJO CAP038 Cap 3/8 Inch Fnpt Black | AE4RHF 5MLU8 CAP0383/8"300 psi-FNPT80-20°F to +150°FBlackNPT€4.85
BANJO CAP300 Cap 3 Inch Fnpt Black | AE4RHG 5MLU9 CAP3003"150 psi3"FNPT80-20°F to +150°FBlackNPT€53.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS CAP050 Pipe Cap 1/2 Inch Fpt Polypropylene 150 Psi Black
€6.51 /unit