BANJO BF205BD Flange Bottom Drain, Thread Size 2 Inch | BW9FDU

BANJO FITTINGS BF205BD Thread Flange Bottom Drain, 2 Inch X 2 Inch Bolt

Item: BW9FDU Model: BF205BD
Limited Availability
€58.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolted Bulkhead Tank Flange
MaterialPolypropylene
Size2" x 2"
StyleBottom Drain
TypeBolted Tank Flange

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeMax. Operating PressureGasket MaterialTemp. RangeRequired Hole SizePrice
BANJO BF075 Tank Flange 3/4 Inch Outlet Fnpt Poly | AC8TUQ 3DTH6 BF0753/4"150 psiEPDM-20°F to +150°F-€59.77
BANJO BF100 Tank Flange 1 Inch Outlet Fnpt Poly | AC8TUR 3DTH7 BF1001"150 psiEPDM-20°F to +150°F-€60.06
BANJO BF150 Tank Flange 1 1/2 Inch Outlet Fnpt Poly | AC8TUU 3DTH9 BF150-150 psiEPDM-20°F to +150°F-€49.72
BANJO BF200 Tank Flange 2 Inch Outlet Standard Port | AC8TUV 3DTJ1 BF2002"150 psiEPDM-20°F to +150°F-€49.72
BANJO BF220 Tank Flange 2 Inch Outlet Full Port | AC8TUW 3DTJ2 BF2202"150 psiEPDM-20°F to +150°F2"€64.31
BANJO BF300 Tank Flange 3 Inch Outlet Fnpt Poly | AC8TUX 3DTJ3 BF3003"150 psiEPDM-20°F to +150°F-€96.49
BANJO TF073 Tank Flange Nut, Size 3/4 Inch, Polypropylene | BW8JUF TF073-----€13.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS BF205BD Thread Flange Bottom Drain, 2 Inch X 2 Inch Bolt
€58.94 /unit