Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO-LATROBE 46023  | CX7EZD

CHICAGO-LATROBE 46023 Jobber Length Drill Bit, 23/64 Inch Size, 3-1/2 Inch Flute Length

Item: CX7EZD Model: 46023Cross Ref: 434G45
Limited Availability
€16.76 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Aircraft DrillNo
ApplicationChip Ejection, Carbon Steel, Mild Steel, Drilling Low-Tensile Materials
Coolant FedNon-Coolant Through
Coolant ThroughNo
Cutting DirectionRight Hand
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBright
Drill Bit GroupingDrill Bit
Drill Length ClassJobber Length
Flute TypeFast Spiral
GradeGeneral Purpose
Helix Angle+35° to +45°
Left/right HandRight
List Number150B
MaterialHigh Speed Steel
Max. Drilling Depth2 5/8"
Primary Material Application Iso CodeN, P
Sheeter DrillNo
Spiral DirectionRight Hand
System Of MeasurementFractional Inch
Web ThinningThinned

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.81
Ship length (cm)12.38
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO-LATROBE 46023 Jobber Length Drill Bit, 23/64 Inch Size, 3-1/2 Inch Flute Length
€16.76 /unit