Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BANJO 75PL Dust Plug 3/4 Inch 125 Psi Male Adapter | AB2KCV 1MJV5

BANJO FITTINGS 75PL Dust Plug 3/4 Inch 125 Psi Male Adapter

Item: AB2KCV Model: 75PLCross Ref: 1MJV5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDust Plug
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeCoupler
Body MaterialPolypropylene
Connection TypeMale Adapter
Coupler Size3/4"
Coupling ComponentPlug
Finish/coatingNatural
Fittings Sub-categoryDust Plugs
Includes Locking ArmNo
MaterialPolypropylene
Max. Pressure125 psi
Pipe Fitting MaterialPolypropylene
Coupling Size3/4"
Coupling TypeType DP
Gasket MaterialEPDM
Max. Working Pressure @ 70 F70 psi
Overall Length1 5/8"
StandardsMS27019

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.62
Ship length (cm)4.13
Ship width (cm)17.78
HS code8479909496
Country of OriginUS

Product Variants

ProductModelBody MaterialCoupling ComponentConnection TypePrice
BANJO 100125PL Dust Plug 1 Inch 125 Psi Male Adapter | AA9KMQ 1DPJ7 100125PLPolypropylenePlugMale Adapter€7.35
BANJO 150PL Dust Plug 1-1/2 Inch 125 Psi Male Adapter | AA9KNQ 1DPN3 150PLPolypropylenePlugMale Adapter€8.45
BANJO 200PL Dust Plug 2 Inch 125 Psi Male Adapter | AB2KBV 1MJR9 200PLPolypropylenePlugMale Adapter€10.09
BANJO 300PL Dust Plug 3 Inch 75 Psi Male Adapter | AB2KCE 1MJT9 300PLPolypropylenePlugMale Adapter€22.29
BANJO 400PL Dust Plug 4 Inch 75 Psi Male Adapter | AB2KCN 1MJU8 400PLPolypropylenePlugMale Adapter€31.53
BANJO G100125PL Female Coupler Plug, 1 Inch Size and 1 1/4 Inch Size | BW8GBE G100125PL---€5.62
RFQ
BANJO 75PLFD Plug | BW8HYD 75PLFD---€7.09
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 75PL Dust Plug 3/4 Inch 125 Psi Male Adapter
€5.56 /unit