BANJO 333PBI Bearing Pedestal, With 1 Inch Shaft, Size 3 Inch, Cast Iron | BX2FKF

BANJO FITTINGS 333PBI Cast Iron Pump 3 Inch, With 3 Inch Inlet

Item: BX2FKF Model: 333PBI
In Stock

Get it by Friday, Jun 13

€3,366.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal Pump
Housing MaterialCast Iron
Inlet Size3"
Outlet Size3"
Shaft Outside Dia.1"
Size3"
StyleBearing Pedestal
TypeCast Iron

Shipping Info:

Ship weight (kg) 83.25
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelHpMax. HeadInlet SizeTypeOutlet SizeStyleSizeMax. Flow RatePrice
DAYTON 5PXX6 Pedestal Pump Cast Iron 2 Hp | AE6CZP 5PXX62 hp95 ft.1 1/2"Self Priming1 1/2"--66 GPM€578.92
DAYTON 5PXX7 Pedestal Pump Cast Iron 1 Hp | AE6CZQ 5PXX71 hp60 ft.1 1/4"Self Priming1 1/4"--38 GPM€463.74
DAYTON 5PXX8 Pedestal Pump Cast Iron 3 Hp | AE6CZR 5PXX83 hp73 ft.2"Self Priming---82 GPM€756.29
BANJO 222PBI Bearing Pedestal, With 3/4 Inch Straight Keyed Shaft, Size 2 Inch, Cast Iron | BX2BMR 222PBI--2"Cast Iron2"Bearing Pedestal2"-€939.09
BANJO 200PBIV Pump, With Bearing Pedestal, Size 2 Inch, Cast Iron | BX2BWP 200PBIV5 hp50 ft.2"Cast Iron2"Bearing Pedestal2"-€1,033.36
BANJO 201PBIW Pump and Bearing Pedestal, Size 2 Inch, Cast Iron | BX2CBZ 201PBIW--2"Cast Iron2"Wet Seal2"-€1,355.07
BANJO M332PBIW Pump, With Bearing Pedestal and 3/4 Inch Shaft,Size 2 Inch, Cast Iron | BX2ELL M332PBIW--3"Cast Iron3"Bearing Pedestal2"-€2,242.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 333PBI Cast Iron Pump 3 Inch, With 3 Inch Inlet
€3,366.73 /unit