Item | Pedestal Pump |
Bearing Type | Sealed |
Best Efficiency Flow Range @ Head | 50 GPM @ 70-21 GPM @ 80 ft. |
Best Efficiency Flow Rate | 60 GPM |
Best Efficiency Flow Rate @ Head | 60 GPM @ 75 ft. |
Best Efficiency Head | 75 ft. |
Drain Plug | Yes |
Duty Cycle | Continuous |
Flow Rate @ 10 Ft. | 82 GPM |
Flow Rate @ 20 Ft. | 71 GPM |
Flow Rate @ 25 Ft. | 130 GPM |
Flow Rate @ 30 Ft. | 60 GPM |
Flow Rate @ 40 Ft. | 55 GPM |
Flow Rate @ 50 Ft. | 33 GPM |
Flow Rate @ 70 Ft. | 50 GPM |
Flow Rate @ 75 Ft. | 60 GPM |
Flow Rate @ 80 Ft. | 21 GPM |
Flow Rate @ 90 Ft. | 7 GPM |
Flow Rate Of Water @ 15 Ft. | 138 GPM |
Flow Rate Of Water @ 25 Ft. | 130 GPM |
Flow Rate Of Water @ 50 Ft. | 85 GPM |
Flow Rate Of Water @ 60 Ft. | 15 GPM |
Flow Rate Of Water @ 90 Ft. | 7 GPM |
For Use With Potable Systems | No |
Gpm Of Water @ 10 Ft. | 140 GPM |
Gpm Of Water @ 20 Ft. | 135 GPM |
Gpm Of Water @ 30 Ft. | 122 GPM |
Gpm Of Water @ 40 Ft. | 100 GPM |
Gpm Of Water @ 60 Ft. | 76 GPM |
Gpm Of Water @ 70 Ft. | 50 GPM |
Gpm Of Water @ 80 Ft. | 21 GPM |
Height | 11 1/5" |
Housing Material | Cast Iron |
Hp | 3 hp |
Impeller Material | Cast Iron |
Impeller Type | Semi Open |
Includes | Manual |
Inlet Pressure | 34 psi |
Inlet Size | 2" |
Length | 15 3/4" |
Max. Case Pressure | 75 psi |
Max. Flow Rate | 82 GPM |
Max. Flow Rate @ 15 Ft. | 76 GPM |
Max. Head | 73 ft. |
Max. Media Temp. | 180°F |
Max. Solid Dia. | 3/8" |
Max. Suction Lift | 25 ft. |
Media Type | Non Flammable Liquids |
Min. Flow Rate | 5 GPM |
Min. Head | 10 ft. |
Outlet Type | NPT |
Pumping Application | High Volume Industrial And Commercial Applications Including Liquid And Chemical Transfer |
Screw Material | Steel |
Seal Application | Non-Flammable Liquids Compatible With Pump Components |
Seal Material | Buna N, Carbon Ceramic, Stainless Steel |
Seal Type | Mechanical |
Self Priming | Yes |
Shaft Dia. | 3/4" |
Shaft Material | Carbon Steel |
Specific Gravity | 1 |
Type | Self Priming |
Wetted Material | Buna N, Carbon Ceramic, Carbon Steel, Cast Iron, Stainless Steel |
Width | 7 5/8" |
Best Efficiency Flow | 60 GPM |
Compatible Discharge Pipe Size | 2" |
Compatible Intake Pipe Size | 2" |
Connection Type | NPT |
Flow Rate (minimum) | 5 GPM |
Manufacturer Warranty Length | 1 yr. |
Maximum Flow Rate @ 10 Feet Of Head | 82 GPM |
Maximum Flow Rate @ 20 Feet Of Head | 71 GPM |
Maximum Flow Rate @ 30 Feet Of Head | 60 GPM |
Maximum Flow Rate @ 70 Feet Of Head | 5 GPM |
Maximum Suction Lift | 25 ft. |
Overall Height | 11.19" |
Overall Length | 15.75" |
Overall Width | 7.63" |
Priming | Self Priming |
Pump Housing Material | Cast Iron |
Solid Diameter (maximum) | 0.38" |