BANJO 234POSS Pump, With 1/8 Inch Shaft, For Electric Mount, Size 2 Inch, Stainless Steel | BX2FLU

BANJO FITTINGS 234POSS Pump Only, 2 Inch, Stainless Steel

Item: BX2FLU Model: 234POSS
Limited Availability
€3,208.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Housing MaterialStainless Steel
Outlet TypeNPT
Size2"
StylePump Only
TypeStainless Steel Pumps
Voltage230V AC

Shipping Info:

Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHpOutlet SizeInlet SizePhaseMax. Suction LiftMax. HeadMotor Enclosure DesignMax. Flow RatePrice
DAYTON 4UA74 Pump 316 Stainless Steel 1 1/2 Hp | AD9PXW 4UA741 1/2 hp1 1/2"1 1/2"320 ft.96 ft.Open Dripproof68 GPM€1,639.66
LITTLE GIANT PUMPS 93174137R378 Surface Pump End, 1/2 - 1.5 Hp, Size 1 x 1-1/4 Inch | BT3EJY FPDDS1-K1 93174137R3781/2 hp, 1 1/2 hp1"1 1/4"3-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BANJO FITTINGS 234POSS Pump Only, 2 Inch, Stainless Steel
€3,208.50 /unit