MARTIN SPROCKET CSD42022X40 | BA6NMA

MARTIN SPROCKET CSD42022X40 Drum Pulley, Standard, 42 Inch O.D., 4 Inch Max Bore, 22 Inch Face Width, Steel

Item: BA6NMA Model: CSD42022X40
In Stock

Get it by Friday, Jun 13

€3,215.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Pulley

Shipping Info:

Ship weight (kg) 877.95
Ship height (cm)55.88
Ship length (cm)106.68
Ship width (cm)106.68

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET CSD36016X40 | AZ9FEY CSD36016X40CSD36016X40€2,310.28
MARTIN SPROCKET CSD36038X40 | AZ9JJR CSD36038X40CSD36038X40€3,511.42
MARTIN SPROCKET CSD14024X40 | AZ9YNX CSD14024X40CSD14024X40€1,200.08
MARTIN SPROCKET CSD14054X40 | AZ9YUJ CSD14054X40CSD14054X40€2,115.71
MARTIN SPROCKET CSD42060X40 | BA2CPC CSD42060X40CSD42060X40€5,508.48
MARTIN SPROCKET CSD18046X40 | BA2GVE CSD18046X40CSD18046X40€1,682.51
MARTIN SPROCKET CSD30016X40 | BA2JFQ CSD30016X40CSD30016X40€1,565.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET CSD42022X40 Drum Pulley, Standard, 42 Inch O.D., 4 Inch Max Bore, 22 Inch Face Width, Steel
€3,215.20 /unit