BALLYMORE ALWB-9G Wheelbarrow Ladder, 90 Inch Platform Height, 14 Inch Platform Dp, 18 Inch Platform Width | CN9DBP

BALLYMORE ALWB-9G Wheelbarrow Ladder, 90 Inch Platform Height, 14 Inch Platform Dp, 18 Inch Platform Width

Item: CN9DBP Model: ALWB-9GCross Ref: 8TVT7
In Stock

Get it by Friday, Jun 13

€2,430.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWheelbarrow Ladder
Assembled/unassembledAssembled
Base Depth72"
Base Width36"
Climbing Angle59°
ColorNatural
FinishAluminum Mill
Handrail Height30"
Handrails IncludedYes
IncludesAll Welded Ladder, (2) 10 In Dia Rubber Wheels, (2) Rubber Tips
Ladder ActuationNone
Load Capacity300 lbs.
MaterialAluminum
Number Of Steps9
Overall Height123"
Overall Width36"
Platform Depth14"
Platform Height90"
Platform Width18"
Rear ExitNo
Step Depth7"
Step TreadSerrated
Step Width18"
AssemblyAssembled
Base Length72"
Caster Diameter10"
Casters Included(2) Rigid
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Includes HandrailsHandrails Included
Ladder TypeWheelbarrow Ladder
Locking MechanismNo Locking Mechanism
Max Reach Height14 ft.
Overall Depth72"
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight74 lbs.

Shipping Info:

Ship weight (kg) 33.3
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
BALLYMORE 326P Rolling Ladder Steel 28-1/2 Inch Height | AF3WWZ 8DV88 326P28 1/2"28 1/2"24"10"450 lbs.30"25"59°€363.34
BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height | AF4JTW 8YDX8 218PSU19"19"16"10"450 lbs.20"19"59°€169.99
BALLYMORE 218P Rolling Ladder Steel 19 Inch Height | AF4WBD 9MC43 218P19"19"16"10"450 lbs.20"19"59°€208.20
BALLYMORE H426R 4-Step Rolling Ladder, Abrasive Mat Step Tread, 68 Inch Overall Height, 450 Lbs. Load Capacity | CH6PNL 9WYT3 H426R68"38"24"10"450 lbs.30"31"59°€593.33
BALLYMORE Nav-10RF All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHK Nav-10RF133"100"16"14"450 lbs.26"69"59°€2,409.23
BALLYMORE Nav-10RS All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHL Nav-10RS133"100"16"14"450 lbs.26"69"59°€1,717.47
BALLYMORE Nav -7RS All Direction Ladder, 70 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHM Nav -7RS103"70"16"14"450 lbs.26"51"59°€1,648.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE ALWB-9G Wheelbarrow Ladder, 90 Inch Platform Height, 14 Inch Platform Dp, 18 Inch Platform Width
€2,430.39 /unit