Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BLICKLE BK-ALST 100K-1 Rigid Plate Caster 660 Lb 4 Inch Diameter | AB6VYL 22N165

BLICKLE BK-ALST 100K-1 Rigid Plate Caster 660 Lb 4 Inch Diameter

Item: AB6VYL Model: BK-ALST 100K-1Cross Ref: 22N165
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€102.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Plate Caster
Caster Brake IncludedNo
Caster Load Rating Range300 lbs. to 999 lbs.
Caster MaterialPolyurethane
Caster Product GroupRigid Caster
Caster TypeRigid
Caster Wheel MaterialPolyurethane
Core ColorSilver
Core MaterialAluminum
Durometer75 Shore A
Extended LeadNo
Frame FinishZinc Plated
Frame MaterialSteel
Hole PatternA
Inside Bolt Hole Spacing2 1/8" x 3"
Load Rating660 lbs.
Lock TypeNo Lock Included
Mounting Bolt Dia.3/8"
Outside Bolt Hole Spacing2 3/16" x 3 1/8"
Overall Height5 1/8"
Plate Size3 3/8" x 3 15/16"
Plate Thickness0.098"
Plate TypeA
Swivel Radius0.0"
Wheel Bearing TypePrecision Ball
Wheel BearingsPrecision Ball
Wheel ColorGreen
Wheel Diameter4"
Wheel MaterialPolyurethane
Wheel Width1.562"
ApplicationGeneral / Industrial / Commercial / Institutional Purpose
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Caster Sub-typeRigid
Includes Thread GuardsNo
Mounting Height5 1/8"
Mounting Plate Bolt Hole PatternD
Mounting Plate Size3 3/8" x 3 15/16"
Mounting Plate Size & Bolt Hole Pattern3 3/8" x 3 15/16" ( D )
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Replacement WheelALST 100/15K
StandardsDIN EN 12582, ISO 14001, ISO 5001, ISO 9001
Swivel Lock TypeNo Lock Included
Tread ShapeStandard
Wheel Core MaterialAluminum
Wheel Dia.3 7/8"
Wheel/tread ColorGreen
Wheel/tread Hardness75 Shore A
Wheel/tread Hardness RatingSoft
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)12.7
HS code8302200000
Country of OriginDE

Product Variants

ProductModelInside Bolt Hole SpacingOutside Bolt Hole SpacingWheel WidthWheel Bearing TypeCaster Load Rating RangeLoad RatingFrame FinishCore ColorPrice
BLICKLE B-POW 100K-FK Rigid Plate Caster 330 Lb 4 Inch Diameter | AB6VWC 22N049 B-POW 100K-FK2 1/8" x 3"2 3/16" x 3 1/8"1 3/8"Precision Ball300 lbs. to 999 lbs.330 lbs.Zinc PlatedWhite€35.89
BLICKLE B-POW 125K-FK Rigid Plate Caster 330 Lb 5 Inch Diameter | AB6VWE 22N051 B-POW 125K-FK2 1/8" x 3"2 3/16" x 3 1/8"1 3/8"Precision Ball300 lbs. to 999 lbs.330 lbs.Zinc PlatedWhite€45.78
BLICKLE BH-GSPO 80K Rigid Plate Caster 1540 Lb 3-1/8 Inch Diameter | AB6VWJ 22N064 BH-GSPO 80K2 1/8" x 3"2 3/16" x 3 1/8"1.562"Precision Ball1000 lbs. to 2999 lbs.1540 lbs.Zinc PlatedWhite€63.44
BLICKLE BH-GSPO 100K-1 Rigid Plate Caster 1540 Lb 4 Inch Diameter | AB6VWM 22N067 BH-GSPO 100K-12 1/8" x 3"2 3/16" x 3 1/8"1.562"Precision Ball1000 lbs. to 2999 lbs.1540 lbs.Zinc PlatedWhite€80.96
BLICKLE BS-GSPO 101K Rigid Plate Caster 3300 Lb 4 Inch Diameter | AB6VWR 22N074 BS-GSPO 101K3 1/16" x 4 1/8"3 1/16" x 4 1/8"2.187"Precision Ball3000 lbs. to 5999 lbs.3300 lbs.Zinc ChromateWhite€186.68
BLICKLE BS-GSPO 125K Rigid Plate Caster 3850 Lb 5 Inch Diameter | AB6VWV 22N077 BS-GSPO 125K3 1/16" x 4 1/8"3 1/16" x 4 1/8"2.187"Precision Ball3000 lbs. to 5999 lbs.3850 lbs.Zinc ChromateWhite€146.24
BLICKLE BS-GSPO 150K-35 Rigid Plate Caster 5500 Lb 5-7/8 Inch Diameter | AB6VWY 22N080 BS-GSPO 150K-354 1/8" x 5 1/2"4 1/8" x 5 1/2"2.187"Precision Ball3000 lbs. to 5999 lbs.5500 lbs.Zinc ChromateWhite€255.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLICKLE BK-ALST 100K-1 Rigid Plate Caster 660 Lb 4 Inch Diameter
€102.87 /unit