BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height | AF4JTW 8YDX8

BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height

Item: AF4JTW Model: 218PSUCross Ref: 8YDX8
In Stock

Get it by Thursday, Jun 12

€221.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeWeight
Assembled/unassembledAssembled
Base Depth19"
Base Width20"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrails IncludedNo
Includes(4) Compression Springs, (4) Rubber Tips, Ladder Instructions
Ladder TreadPerforated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps2
Overall Height19"
Overall Width20"
Platform Depth10"
Platform Height19"
Platform Width16"
Rear ExitNo
Step Depth7"
Step TreadPerforated
Step Width16"
Tread PatternPerforated
AssemblyAssembled
Base Spread20"
Caster Diameter2"
Max Reach Height9 ft.
Overall Depth19"
Product TypeRolling Step Stool
ShapeRectangle
StandardsANSI, OSHA COMPLIANT
Top Step Depth10"
Tread TypePerforated
Weight22 lbs.

Shipping Info:

Ship weight (kg) 10.9845
Ship height (cm)48.26
Ship length (cm)48.26
Ship width (cm)50.8
HS code7326908560
Country of OriginCN

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
BALLYMORE 326P Rolling Ladder Steel 28-1/2 Inch Height | AF3WWZ 8DV88 326P28 1/2"28 1/2"24"10"450 lbs.30"25"59°€363.34
BALLYMORE 218P Rolling Ladder Steel 19 Inch Height | AF4WBD 9MC43 218P19"19"16"10"450 lbs.20"19"59°€208.20
BALLYMORE H426R 4-Step Rolling Ladder, Abrasive Mat Step Tread, 68 Inch Overall Height, 450 Lbs. Load Capacity | CH6PNL 9WYT3 H426R68"38"24"10"450 lbs.30"31"59°€593.33
BALLYMORE Nav-10RF All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHK Nav-10RF133"100"16"14"450 lbs.26"69"59°€2,409.23
BALLYMORE Nav-10RS All Direction Ladder, 100 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHL Nav-10RS133"100"16"14"450 lbs.26"69"59°€1,717.47
BALLYMORE Nav -7RS All Direction Ladder, 70 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHM Nav -7RS103"70"16"14"450 lbs.26"51"59°€1,648.28
BALLYMORE Nav- 8RS All Direction Ladder, 80 Inch Platform Height, 14 Inch Platform Dp, 16 Inch Width | CN9BHN Nav- 8RS113"80"16"14"450 lbs.26"57"59°€1,843.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALLYMORE 218PSU Rolling Ladder Steel 19 Inch Height
€221.20 /unit