BALDWIN FILTERS RS5453 Air Filter Radial Seal Inner | AE8CCP 6CJR6

BALDWIN FILTERS RS5453 Air Filter Radial Seal Inner

Item: AE8CCP Model: RS5453Cross Ref: 6CJR6
In Stock

Get it by Tuesday, Jun 17

€73.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignRadial
Description/special FeaturesInner Air Filter
Element OnlyNo
Height15 5/32" , 15.156"
Includes5-1/4 In (133.4) One End I. Gasket
Length15 5/32" , 15.156"
Outside Dia.6 1/4"
Width6 1/4"
FeaturesInner Air Filter
Outside Diameter6 1/4"
Overall Height15 5/32"
Overall Length15 5/32"
Overall Width6 1/4"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)41.91
Ship length (cm)17.02
Ship width (cm)17.02
HS code8421310000
Country of OriginZA

Product Details:

    • Special Features: Inner Air Filter

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Air FilterPrice
BALDWIN FILTERS RS5506 Air Element | AA3TDQ 11U568 RS550618"Element Only10"-€192.76
BALDWIN FILTERS RS5508 Air Filter Element 20-13/16 H In | AA6RLZ 14R258 RS550820 13/16"Element Only10.593"-€521.93
BALDWIN FILTERS RS4445 Air Element Radial Seal | AB6RYF 22D117 RS444511 1/2"Radial5 31/32"-€26.21
BALDWIN FILTERS RS5510 Air Element Radial Seal Inner | AB6RYK 22D121 RS551021"Radial7.156"-€94.07
BALDWIN FILTERS RS5509 Air Element Radial Seal | AB6RYR 22D127 RS550921 1/2"Radial12 3/32"-€196.91
BALDWIN FILTERS RS5559 Air Element Radial Seal Inner | AB6RYT 22D128 RS555915 3/4"Radial5 1/2"-€59.64
BALDWIN FILTERS RS5470 Air Element Radial Seal Outer | AB6RYW 22D131 RS547025 1/2"Radial11 11/16"-€202.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS RS5453 Air Filter Radial Seal Inner
€73.51 /unit