BALDWIN FILTERS RS5287XP Air Filter 24-13/16 Inch Length x 13-3/32 Inch Diameter | AH9VJC 45AN98

BALDWIN FILTERS RS5287XP Air Filter 24-13/16 Inch Length x 13-3/32 Inch Diameter

Item: AH9VJC Model: RS5287XPCross Ref: 45AN98
In Stock

Get it by Tuesday, Jun 17

€218.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter
Height24 13/16"
Length24 13/16"
Outside Dia.13 3/32"
Compatible Vehicle MakeKenworth, Peterbilt
Compatible With Manufacturer Model Number388, 389, W900
Engine Air Filter DesignRound-Oval
FeaturesHigher Initial Efficiency and Greater Capacity for Extended Filter Replacement Intervals, Nanofiber, Which is Bonded to Cellulose Media, Provides Unequalled Performance, Particularly with Submicron Contaminants, Utilize Nanofiber Technology
Filter DesignRadial Seal
Fit TypeVehicle Specific
IncludesFurnished Gasket, Inlet Adapter
Inside Diameter4 5/8"
Inside Diameter - Bottom7 5/8"
Media MaterialCellulose, Paper
Outside Diameter12 3/32"
Outside Diameter - Bottom13 3/32"
Overall Height24 13/16"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 5.9625
Ship height (cm)63.02
Ship length (cm)33.25
Ship width (cm)33.25
Country of OriginUS

Product Details:

    • Special Features: Air Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Air FilterPrice
BALDWIN FILTERS RS5506 Air Element | AA3TDQ 11U568 RS550618"Element Only10"-€192.76
BALDWIN FILTERS RS5508 Air Filter Element 20-13/16 H In | AA6RLZ 14R258 RS550820 13/16"Element Only10.593"-€521.93
BALDWIN FILTERS RS4445 Air Element Radial Seal | AB6RYF 22D117 RS444511 1/2"Radial5 31/32"-€26.21
BALDWIN FILTERS RS5510 Air Element Radial Seal Inner | AB6RYK 22D121 RS551021"Radial7.156"-€94.07
BALDWIN FILTERS RS5509 Air Element Radial Seal | AB6RYR 22D127 RS550921 1/2"Radial12 3/32"-€196.91
BALDWIN FILTERS RS5559 Air Element Radial Seal Inner | AB6RYT 22D128 RS555915 3/4"Radial5 1/2"-€59.64
BALDWIN FILTERS RS5470 Air Element Radial Seal Outer | AB6RYW 22D131 RS547025 1/2"Radial11 11/16"-€202.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS RS5287XP Air Filter 24-13/16 Inch Length x 13-3/32 Inch Diameter
€218.23 /unit