Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS RS4804 Air Filter Element/radial Seal | AE2TAZ 4ZGG8

BALDWIN FILTERS RS4804 Air Filter Element/radial Seal

Item: AE2TAZ Model: RS4804Cross Ref: 4ZGG8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only, Radial , Radial
Description/special FeaturesAir Element
Element OnlyNo
Height6 15/16"
Includes1-21/32 In (42.1) I. Gasket
Length6 15/16"
Outside Dia.3 3/4"
Width3 3/4"
Compatible Vehicle MakeMassey Ferguson
Filter DesignRadial Seal
Inside Diameter - Bottom1 21/32"
Media MaterialCellulose, Paper
Outside Diameter - Bottom3 3/4"
Overall Height6 15/16"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)17.63
Ship length (cm)9.53
Ship width (cm)9.53
HS code8421310000
Country of OriginCN

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Air FilterPrice
BALDWIN FILTERS RS5506 Air Element | AA3TDQ 11U568 RS550618"Element Only10"-€192.76
BALDWIN FILTERS RS5508 Air Filter Element 20-13/16 H In | AA6RLZ 14R258 RS550820 13/16"Element Only10.593"-€521.93
BALDWIN FILTERS RS4445 Air Element Radial Seal | AB6RYF 22D117 RS444511 1/2"Radial5 31/32"-€26.21
BALDWIN FILTERS RS5510 Air Element Radial Seal Inner | AB6RYK 22D121 RS551021"Radial7.156"-€94.07
BALDWIN FILTERS RS5509 Air Element Radial Seal | AB6RYR 22D127 RS550921 1/2"Radial12 3/32"-€196.91
BALDWIN FILTERS RS5559 Air Element Radial Seal Inner | AB6RYT 22D128 RS555915 3/4"Radial5 1/2"-€59.64
BALDWIN FILTERS RS5470 Air Element Radial Seal Outer | AB6RYW 22D131 RS547025 1/2"Radial11 11/16"-€202.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS RS4804 Air Filter Element/radial Seal
€80.05 /unit