Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS RS4634 Air Filter Element/radial Seal | AC2LEK 2KYT5

BALDWIN FILTERS RS4634 Air Filter Element/radial Seal

Item: AC2LEK Model: RS4634Cross Ref: 2KYT5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignRadial
Description/special FeaturesRadial Seal Air Element
Element OnlyNo
Height25 1/2"
Includes5-25/32 In (146.8) One End I. Gasket
Length25 1/2"
Outside Dia.9 9/32"
Width9 9/32"
Compatible Vehicle MakeMack
Engine Air Filter DesignRound-Oval
FeaturesEngine Air Intake Filter Elements Protect Heavy Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Filter DesignRadial Seal
Fit TypeVehicle Specific
Inside Diameter5 25/32"
Media MaterialCellulose, Paper
Outside Diameter - Bottom9 9/32"
Overall Height25 1/2"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 3.2625
Ship height (cm)64.77
Ship length (cm)23.57
Ship width (cm)23.57
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Air FilterPrice
BALDWIN FILTERS RS5506 Air Element | AA3TDQ 11U568 RS550618"Element Only10"-€192.76
BALDWIN FILTERS RS5508 Air Filter Element 20-13/16 H In | AA6RLZ 14R258 RS550820 13/16"Element Only10.593"-€521.93
BALDWIN FILTERS RS4445 Air Element Radial Seal | AB6RYF 22D117 RS444511 1/2"Radial5 31/32"-€26.21
BALDWIN FILTERS RS5510 Air Element Radial Seal Inner | AB6RYK 22D121 RS551021"Radial7.156"-€94.07
BALDWIN FILTERS RS5509 Air Element Radial Seal | AB6RYR 22D127 RS550921 1/2"Radial12 3/32"-€196.91
BALDWIN FILTERS RS5559 Air Element Radial Seal Inner | AB6RYT 22D128 RS555915 3/4"Radial5 1/2"-€59.64
BALDWIN FILTERS RS5470 Air Element Radial Seal Outer | AB6RYW 22D131 RS547025 1/2"Radial11 11/16"-€202.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS RS4634 Air Filter Element/radial Seal
€139.43 /unit