Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS RS3998 Air Filter Element/radial Seal/outer For AD9FKQ | AD9FLJ 4RGC9

BALDWIN FILTERS RS3998 Air Filter Element/radial Seal/outer For AD9FKQ

Item: AD9FLJ Model: RS3998Cross Ref: 4RGC9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only, Radial , Radial
Description/special FeaturesRadial Seal Outer Air Element
Element OnlyNo
Height23 5/16"
Includes8-1/32 In (204.0) One End I. Gasket
Length23 5/16"
Outside Dia.11 23/32"
Width11 23/32"
Compatible Vehicle MakeDemag, Grove, Liebherr
Compatible With Manufacturer Model NumberRS3999
Engine Air Filter DesignRound-Oval
FeaturesEngine Air Intake Filter Elements Protect Heavy Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Filter DesignRadial Seal
Inside Diameter - Bottom8 1/32"
Media MaterialCellulose, Paper
Outside Diameter - Bottom11 23/32"
Overall Height23 5/16"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 3.6495
Ship height (cm)59.21
Ship length (cm)29.77
Ship width (cm)29.77
HS code8421310000
Country of OriginUS

Product Details:

    • Special Features: Outer Air Filter Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Air FilterPrice
BALDWIN FILTERS RS5506 Air Element | AA3TDQ 11U568 RS550618"Element Only10"-€192.76
BALDWIN FILTERS RS5508 Air Filter Element 20-13/16 H In | AA6RLZ 14R258 RS550820 13/16"Element Only10.593"-€521.93
BALDWIN FILTERS RS4445 Air Element Radial Seal | AB6RYF 22D117 RS444511 1/2"Radial5 31/32"-€26.21
BALDWIN FILTERS RS5510 Air Element Radial Seal Inner | AB6RYK 22D121 RS551021"Radial7.156"-€94.07
BALDWIN FILTERS RS5509 Air Element Radial Seal | AB6RYR 22D127 RS550921 1/2"Radial12 3/32"-€196.91
BALDWIN FILTERS RS5559 Air Element Radial Seal Inner | AB6RYT 22D128 RS555915 3/4"Radial5 1/2"-€59.64
BALDWIN FILTERS RS5470 Air Element Radial Seal Outer | AB6RYW 22D131 RS547025 1/2"Radial11 11/16"-€202.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS RS3998 Air Filter Element/radial Seal/outer For AD9FKQ
€159.36 /unit