BALDWIN FILTERS RS3952 Air Filter Element/radial Seal | AE2FRW 4XCU1

BALDWIN FILTERS RS3952 Air Filter Element/radial Seal

Item: AE2FRW Model: RS3952Cross Ref: 4XCU1
In Stock

Get it by Monday, Jun 16

€269.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only, Radial , Round
Description/special FeaturesAir Element
Element OnlyNo
Height19 29/32"
Includes5-13/16 In (147.6) One End I. Gasket
Length19 29/32"
Outside Dia.10 31/32"
Width10 31/32"
FeaturesAir Element
Outside Diameter10 31/32"
Overall Height19 29/32"
Overall Length19 29/32"
Overall Width10 31/32"
Product TypeEngine Air Filter

Shipping Info:

Ship weight (kg) 1.692
Ship height (cm)59.44
Ship length (cm)32
Ship width (cm)31.24
HS code8421310000
Country of OriginUS

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Air FilterPrice
BALDWIN FILTERS RS5506 Air Element | AA3TDQ 11U568 RS550618"Element Only10"-€192.76
BALDWIN FILTERS RS5508 Air Filter Element 20-13/16 H In | AA6RLZ 14R258 RS550820 13/16"Element Only10.593"-€521.93
BALDWIN FILTERS RS4445 Air Element Radial Seal | AB6RYF 22D117 RS444511 1/2"Radial5 31/32"-€26.21
BALDWIN FILTERS RS5510 Air Element Radial Seal Inner | AB6RYK 22D121 RS551021"Radial7.156"-€94.07
BALDWIN FILTERS RS5509 Air Element Radial Seal | AB6RYR 22D127 RS550921 1/2"Radial12 3/32"-€196.91
BALDWIN FILTERS RS5559 Air Element Radial Seal Inner | AB6RYT 22D128 RS555915 3/4"Radial5 1/2"-€59.64
BALDWIN FILTERS RS5470 Air Element Radial Seal Outer | AB6RYW 22D131 RS547025 1/2"Radial11 11/16"-€202.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS RS3952 Air Filter Element/radial Seal
€269.84 /unit