Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS RS3508XP Air Filter 11-15/32 x 13-1/2 Inch | AH2KRG 29FX75

BALDWIN FILTERS RS3508XP Air Filter 11-15/32 x 13-1/2 Inch

Item: AH2KRG Model: RS3508XPCross Ref: 29FX75
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Height13 1/2"
Length13 1/2"
Outside Dia.11 15/32"
Width11 15/32"
Compatible Vehicle MakeWirtgen
Compatible Vehicle TypeFarm Equipment
Compatible With Manufacturer Model NumberRS3509
Engine Air Filter DesignRound-Oval
FeaturesHigher Initial Efficiency and Greater Capacity for Extended Filter Replacement Intervals, Utilize Nanofiber Technology
Filter DesignRadial Seal
Fit TypeVehicle Specific
Includes7 1/8" Gasket
Inside Diameter - Bottom7 1/8"
Media MaterialCellulose, Paper
Outside Diameter - Bottom11 15/32"
Overall Height13 1/2"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)34.29
Ship length (cm)29.13
Ship width (cm)29.13
Country of OriginUS

Product Details:

    • Special Features: Extreme Performance Nano Radial Seal Outer Air Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Air FilterPrice
BALDWIN FILTERS RS5506 Air Element | AA3TDQ 11U568 RS550618"Element Only10"-€192.76
BALDWIN FILTERS RS5508 Air Filter Element 20-13/16 H In | AA6RLZ 14R258 RS550820 13/16"Element Only10.593"-€521.93
BALDWIN FILTERS RS4445 Air Element Radial Seal | AB6RYF 22D117 RS444511 1/2"Radial5 31/32"-€26.21
BALDWIN FILTERS RS5510 Air Element Radial Seal Inner | AB6RYK 22D121 RS551021"Radial7.156"-€94.07
BALDWIN FILTERS RS5509 Air Element Radial Seal | AB6RYR 22D127 RS550921 1/2"Radial12 3/32"-€196.91
BALDWIN FILTERS RS5559 Air Element Radial Seal Inner | AB6RYT 22D128 RS555915 3/4"Radial5 1/2"-€59.64
BALDWIN FILTERS RS5470 Air Element Radial Seal Outer | AB6RYW 22D131 RS547025 1/2"Radial11 11/16"-€202.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS RS3508XP Air Filter 11-15/32 x 13-1/2 Inch
€112.31 /unit