BALDWIN FILTERS PT9135 Hydraulic Filter Element | AE2TNL 4ZHP7

BALDWIN FILTERS PT9135 Hydraulic Filter Element

Item: AE2TNL Model: PT9135Cross Ref: 4ZHP7
In Stock

Get it by Friday, Jun 13

€82.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Element
Filter DesignSpin On
Height5.281"
Inside Dia.1 31/32"
Length5 9/32"
Outside Dia.2 3/4"
Width2 3/4"
Compatible Fluid TypeHydraulic Fluid
IncludesO-Ring Attached, O-Ring Included
Inside Diameter1 31/32"
Outside Diameter2 3/4"
Overall Height5 9/32"
Overall Length5 9/32"
Overall Width2 3/4"

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)17.53
Ship length (cm)29.21
Ship width (cm)22.35
HS code8421290065
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Inside Dia.Filter DesignFluid TypePrice
BALDWIN FILTERS PT9423 Hydraulic Element | AA3TDP 11U567 PT94234.031"2 5/16"5/8"Spin On-€98.64
BALDWIN FILTERS PT9434 Hydraulic Filter Element 7 3/8 H In | AA6RLX 14R256 PT94347 3/8"2 11/32"1.187"Element OnlyHydraulic€147.29
BALDWIN FILTERS PT9435-MPG Hydraulic Filter Spin-on | AB6RYM 22D123 PT9435-MPG4 1/2"2 3/32"0.906"--€103.27
BALDWIN FILTERS PT83 Hydraulic Filter Element | AC2LDB 2KYN1 PT8311"5 1/16"3 11/32"--€38.87
BALDWIN FILTERS PT98-10 Hydraulic Filter Element | AC2LGV 2KYZ9 PT98-109"6 25/32"3 15/16"--€34.98
BALDWIN FILTERS PT707-HD10 Hydraulic Filter Element | AC2LHF 2KZB1 PT707-HD109.281"3 15/16"-Element OnlyHydraulic€27.21
BALDWIN FILTERS PT483 Hydraulic Filter Element | AC2LQH 2KZZ4 PT48317.719"5 29/32"4 11/32"--€83.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PT9135 Hydraulic Filter Element
€82.78 /unit