Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DWA2T40IR Impact Ready Screwdriving Set 40 pcs. | AG9LRP 20UH16

DEWALT DWA2T40IR Impact Ready Screwdriving Set 40 pcs.

Item: AG9LRP Model: DWA2T40IRCross Ref: 20UH16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Bit Set
ApplicationImpact , Screwdriving
Application MethodImpact
Fastening Tool ItemScrewdriver Bit Set
Fastening Tool MaterialSteel
For Use WithScrewdrivers
Impact RatedYes
MaterialSteel
Promotion RestrictionNot Eligible For Promotion
TypeImpact Ready
Application - ToolsImpact
Hex Shank Size1/4"
No. Of Pieces40

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)4.57
Ship length (cm)22.35
Ship width (cm)22.35
Country of OriginVN

Product Details:

    • Hex Shank Size : 1/4"
    • Impact Rated : Yes
    • No. of Pieces : 40

Product Variants

ProductModelApplicationFastening Tool MaterialImpact RatedMaterialApplication MethodTypePrice
DEWALT DWA2T35IR Impact Ready Screwdriving Set 35 pcs. | AG9LRN 20UH15 DWA2T35IRImpactSteelYesSteelImpactImpact Ready€79.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DWA2T40IR Impact Ready Screwdriving Set 40 pcs.
€67.35 /unit