BALDWIN FILTERS PT8319 Hydraulic Filter Element 5 29/32 Inch Length | AC3FTP 2TCE9

BALDWIN FILTERS PT8319 Hydraulic Filter Element 5 29/32 Inch Length

Item: AC3FTP Model: PT8319Cross Ref: 2TCE9
In Stock

Get it by Friday, Jun 13

€41.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Height5.906"
Inside Dia.0.844"
Length5 29/32"
Outside Dia.1 31/32"
Width1.969"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)15.75
Ship length (cm)7.11
Ship width (cm)7.11
HS code8421290065
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Inside Dia.Filter DesignFluid TypeFilter MediaFilter RatingHousing TypePrice
BALDWIN FILTERS PT9430-MPG Hydraulic Filter Element 7 H In | AA6PWP 14M083 PT9430-MPG7"5 1/8"3 3/8"-----€135.61
BALDWIN FILTERS PT9432-MPG Hydraulic Filter Element 12 15/16 | AA6PWQ 14M084 PT9432-MPG12.938"3 25/32"2 1/8"-----€396.00
BALDWIN FILTERS PT90-10 Hydraulic Filter Element | AC2KZJ 2KYB1 PT90-109"5 1/8"3 3/8"Element OnlyHydraulic---€24.30
BALDWIN FILTERS PT707-HD Hydraulic Filter Element | AC2LKX 2KZJ4 PT707-HD9.281"3 15/16"-Element OnlyHydraulic---€28.13
BALDWIN FILTERS PT91 Hydraulic Filter Element | AC2LNM 2KZU3 PT917"5 1/8"3 3/8"-----€50.16
BALDWIN FILTERS PT510 Hydraulic Filter Element | AC2LQE 2KZZ1 PT5108.938"4 1/2"1 23/32"-----€27.04
BALDWIN FILTERS PT8363 Hydraulic Filter Element 8 31/32 Inch Length | AC2WZH 2NTZ2 PT83639.156"3 15/16"1 9/16"-----€80.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PT8319 Hydraulic Filter Element 5 29/32 Inch Length
€41.62 /unit