Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDWIN FILTERS PT707-HD Hydraulic Filter Element | AC2LKX 2KZJ4

BALDWIN FILTERS PT707-HD Hydraulic Filter Element

Item: AC2LKX Model: PT707-HDCross Ref: 2KZJ4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€36.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Filter
Description/special FeaturesHydraulic Element
Filter DesignElement Only
Fluid TypeHydraulic
Height9.281"
Includes(2) Grommets Attached
Length9 9/32"
Outside Dia.3 15/16"
Width3.938"
Absolute Filter Rating45 µm
Compatible Engine TypeDiesel Engines, Gasoline Engines
Compatible Fluid TypeHydraulic Fluid
Compatible Vehicle MakeAllis-Chalmers, Big Bud, Schroeder, Wabco
Inside Diameter1 19/32"
Media MaterialCellulose
Nominal Filter Rating20 µm
Outside Diameter3 15/16"
Overall Height9 9/32"
Product TypeHydraulic Filter
StandardsISO 9001:2015

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)23.57
Ship length (cm)10.01
Ship width (cm)10.01
HS code8421290065
Country of OriginUS

Product Variants

ProductModelHeightOutside Dia.Inside Dia.Filter DesignFluid TypeFilter MediaFilter RatingHousing TypePrice
BALDWIN FILTERS PT9430-MPG Hydraulic Filter Element 7 H In | AA6PWP 14M083 PT9430-MPG7"5 1/8"3 3/8"-----€135.61
BALDWIN FILTERS PT9432-MPG Hydraulic Filter Element 12 15/16 | AA6PWQ 14M084 PT9432-MPG12.938"3 25/32"2 1/8"-----€396.00
BALDWIN FILTERS PT90-10 Hydraulic Filter Element | AC2KZJ 2KYB1 PT90-109"5 1/8"3 3/8"Element OnlyHydraulic---€24.30
BALDWIN FILTERS PT91 Hydraulic Filter Element | AC2LNM 2KZU3 PT917"5 1/8"3 3/8"-----€50.16
BALDWIN FILTERS PT510 Hydraulic Filter Element | AC2LQE 2KZZ1 PT5108.938"4 1/2"1 23/32"-----€27.04
BALDWIN FILTERS PT8363 Hydraulic Filter Element 8 31/32 Inch Length | AC2WZH 2NTZ2 PT83639.156"3 15/16"1 9/16"-----€80.53
BALDWIN FILTERS PT207HD10 Hydraulic Filter Element 6 31/32 Inch Length | AC2WZV 2NUA1 PT207HD106.969"4 1/2"1 7/8"Element OnlyHydraulic---€22.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PT707-HD Hydraulic Filter Element
€36.06 /unit