BALDWIN FILTERS PF46004 Fuel Filter 5-9/32 Inch Length x 3-11/16 Inch Diameter | AH9VKQ 45AP34

BALDWIN FILTERS PF46004 Fuel Filter 5-9/32 Inch Length x 3-11/16 Inch Diameter

Item: AH9VKQ Model: PF46004Cross Ref: 45AP34
In Stock

Get it by Tuesday, Jun 17

€97.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Filter
Filter DesignElement Only
Height5 9/32"
IncludesO-Ring Included
Length5 9/32"
Outside Dia.3 11/16"
Outside Diameter3 11/16"
Overall Height5 9/32"
Overall Length5 9/32"

Shipping Info:

Ship weight (kg) 0.1327
Ship height (cm)14.99
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Details:

    • Special Features: Fuel Element

Product Variants

ProductModelFilter DesignOutside Dia.Fuel TypeHeightInside Dia.SizeInletThread SizePrice
BALDWIN FILTERS B10AL BSP Fuel Filter Assembly/storage Tank | AC3FWF 2TCN8 B10AL BSPSpin On-------€191.59
BALDWIN FILTERS BF1179 Fuel Filter In-line/universal | AD7JNM 4ERT8 BF1179Spin On2 3/4"-4 3/8"----€44.30
BALDWIN FILTERS F834-F Fuel Filter Element | AE2RRZ 4ZFD3 F834-FSpin On2 11/16"-4 1/2"29/32"---€32.17
BALDWIN FILTERS F844-A Fuel Filter Sock/primary | AE2UTX 4ZLD5 F844-ASpin On4"-9"1 1/2"---€21.78
BALDWIN FILTERS PE5271 Fuel Filter 3-15/16x2-19/32x3-15/16 In | AJ2GKZ 49T348 PE5271Element Only2.593"-3 15/16"7/16"---€138.11
BALDWIN FILTERS BF46149-SP Fuel Filter, Spin-On Filter Design | CF2DDA 56DM18 BF46149-SPSpin On3 1/32"------€29.31
BALDWIN FILTERS BF1058 Fuel Filter, 9 17/32 Inch Length, In-Line Filter Design | CH6NMD 55JM13 BF1058In Line-Gas-----€41.90
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PF46004 Fuel Filter 5-9/32 Inch Length x 3-11/16 Inch Diameter
€97.24 /unit