GUARDIAN EQUIPMENT AP250-065 Privacy Curtain White

Item: AC9JED Model: AP250-065Cross Ref: 3GUM2
In Stock

Get it by Tuesday, Jun 10

€596.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrivacy Curtain
ColorWhite
Compatible With SeriesGuardian Recessed Cabinet Units
FeaturesCurtain Has Interior Pocket For Storing A Smock To Be Used After Contaminated Clothing Is Removed, Curtain Has Tie-Back So It Can Be Neatly Stored When Shower Is Not In Use, White Polyester Curtain With Ring Hangers
Fits BrandUniversal
For Equipment TypeShowers, Showers With Eyewash
For Use WithRecessed Shower, Recessed Shower With Eyewash
Height72"
IncludesMounting Brackets
Length52"
MaterialNylon, Stainless Steel
Width37"
Accessory TypePrivacy Curtain
Compatible Mfr Part NoGBF1735DP, GBF2150, GBF2152
Compatible With BrandUniversal

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)11.43
Ship length (cm)97.79
Ship width (cm)97.79
HS code8302419050
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN EQUIPMENT AP250-065 Privacy Curtain White
€596.08 /unit