Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA4991 Air Filter Element/cab | AE2XDH 4ZUJ2

BALDWIN FILTERS PA4991 Air Filter Element/cab

Item: AE2XDH Model: PA4991Cross Ref: 4ZUJ2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only
Height2.437"
Length19 1/8"
Width11 1/4"
Cabin Air Filter DesignPanel
Compatible Vehicle MakeVolvo
Filter DesignPanel
Fit TypeVehicle Specific
IncludesGasket
Media MaterialCellulose, Paper
Overall Height2 7/16"
Overall Length19 1/8"
Overall Width11 1/4"
Product TypeCabin Air Filter
ShapeRectangular
StandardsISO 9001:2015
Use LocationCabin

Shipping Info:

Ship weight (kg) 1.1655
Ship height (cm)6.2
Ship length (cm)48.59
Ship width (cm)28.58
HS code8421310000
Country of OriginTW

Product Details:

    • Special Features: Cabin Air Filter Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA4991 Air Filter Element/cab
€95.62 /unit