Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA4919 Air Filter Element/inner | AE2TZA 4ZJU8

BALDWIN FILTERS PA4919 Air Filter Element/inner

Item: AE2TZA Model: PA4919Cross Ref: 4ZJU8
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only
Height11.062"
Length11 1/16"
Outside Dia.3 11/32", 4 1/8"
Width3.344"
Compatible Vehicle MakeKawasaki
Compatible With Manufacturer Model NumberPA4931
Engine Air Filter DesignRound-Oval
FeaturesAxial Seal Filters Have Securely Affixed Metal End Caps with a Raised Gasket to Ensure a Proper Seal and Prevent Leaks, Prevent Airborne Contaminants From Reaching The Combustion Chamber
Filter DesignAxial Seal
IncludesFitting Attachment on Closed End, Furnished Gasket, Gasket, Plastic Clamp with Screw on Open End
Inside Diameter2 27/32"
Inside Diameter - Bottom2 29/32"
Media MaterialCellulose, Paper
Outside Diameter5 1/32"
Outside Diameter - Bottom4 1/8"
Overall Height11 1/16"
Product TypeEngine Air Filter
ShapeRound
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)28.09
Ship length (cm)8.48
Ship width (cm)8.48
HS code8421310000
Country of OriginUK

Product Details:

    • Special Features: Inner Air Filter Element

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA4919 Air Filter Element/inner