Flat Shipping

Flat Shipping at €24.99 + VAT

BALDWIN FILTERS PA4852 Air Filter Element/panel | AE2RPQ 4ZEV4

BALDWIN FILTERS PA4852 Air Filter Element/panel

Item: AE2RPQ Model: PA4852Cross Ref: 4ZEV4
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Element
Air Filter DesignElement Only, Panel , Panel
Description/special FeaturesPanel Air Element
Element OnlyNo
Height1 13/16"
Length5 13/32"
Width3 3/8" , 3.38"
Compatible Vehicle MakeStihl
Compatible Vehicle TypeBuses
Compatible With Manufacturer Model NumberPA4852, PA4853, TS400
Engine Air Filter DesignPanel
FeaturesPanel Air Filters Protect Vehicles and Equipment Through Efficient Removal Of Airborne Contaminants
Filter DesignPanel
Fit TypeVehicle Specific
Media MaterialCellulose, Paper
Overall Height1 13/16"
Overall Length5 13/32"
Overall Width3 3/8"
Product TypeEngine Air Filter
ShapeRectangular
StandardsISO 9001:2015
Use LocationEngine

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)4.6
Ship length (cm)13.74
Ship width (cm)8.59
HS code8421310000
Country of OriginMA

Product Variants

ProductModelHeightAir Filter DesignOutside Dia.Price
BALDWIN FILTERS PA4437 Panel Air Element | AA3TDB 11U555 PA44371 23/32"Panel-€20.11
BALDWIN FILTERS PA4928 Air Element | AA3TDC 11U556 PA49280.906"Element Only-€108.74
BALDWIN FILTERS PA5516 Cab Air Element | AA3TDD 11U557 PA55161.187"Element Only-€91.28
BALDWIN FILTERS PA4425 Panel Air Element | AA3TDL 11U564 PA44251 27/32"Panel-€23.26
BALDWIN FILTERS PA4428 Panel Air Element | AA3TDN 11U566 PA44282 25/32"Panel-€24.75
BALDWIN FILTERS PA4434 Air Filter Element 11-27/32 Height Inch | AA6PVV 14M065 PA44341 27/32"Element Only-€40.99
BALDWIN FILTERS PA4436 Air Filter Panel Length 9-5/32 Inch | AA6PWA 14M070 PA44361 27/32"Panel-€38.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDWIN FILTERS PA4852 Air Filter Element/panel